Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Intermatic |
Nsi |
Catalog Number |
EK4236S |
ZSS124 |
Manufacturer Number |
EK4236S |
ZSS124 |
Category |
Lighting Photocells & Sensors -
Lighting Photocells
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Commercial Dimmers, Motion Sensors, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
39121524 - Photocontrols
|
39121523 - Timer controls
|
UPC/EAN/GTIN |
00078275146303 |
00786261789143 |
Weight per package |
0.28 (lbs/each) |
0.25 (lbs/each) |
Description |
EK4236S Stem/Swivel Mount Electronic Photocontrol 120-277V
Photo Control, 105 to 305 V Ac, <0.5 W @ 277 Vac, 1.3 In Width, 5.64 In Height, Plastic Housing Material, Sensor and Relay Swich Switch Type, Photo Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem and Swivel Fixed Mount, 8 Yr Warranty, 0.28 LB/Ea
|
ZSS124 Tem/Swivel Mount Electronic Photocontrol 105-305V
The Tork ZSS124 Stem and Swivel Mount Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Casing, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Signag
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.24 (Each) |
$29.89 (Each) |
Carton/Reel |
$31.24 (1 Each) |
$29.89 (1 Each) |
Standard Packaging/Reel |
$374.88 (12 Each) |
$179.34 (6 Each) |
|
connection |
Color Coded Lead |
- |
Voltage Rating |
105 to 305 V ac |
- |
Wattage |
<0.5 W @ 277 VAC |
- |
|
Housing Material |
Plastic |
- |
|
Height |
5.64 in |
- |
Size |
1.3 WIDTH X 1.24 DEPTH X 2.25 HEIGHT IN, 33.02 WIDTH X 31.49 DEPTH X 57.15 HEIGHT MM |
- |
Width |
1.3 in;33.02 mm |
- |
|
Description |
STEM/SWIVEL MOUNT ELECTRONIC PHOTOCONTROL 120-277V |
TEM/SWIVEL MOUNT ELECTRONIC PHOTOCONTROL 105-305V |
extra long description |
INT-MAT EK4236S NIGHTFOX Stem and S |
TORK ZSS124 Zero Cross Stem/Swivel |
Features |
These electronic photocontrols permanently install on outdoor electrical boxes, in-wall boxes, or outdoor lighting fixtures. Ideal for LED and induction fixtures with long-life expectations |
The TORK ZSS124 provides professional-grade performance for a range of residential and commercial applications. This stem-mounted swiveling photocontrol light sensor with a plastic frame automatically detects nightfall, allowing you to run exterior lights from dusk to dawn. Use TORK photocontrols for your garage lights, landscape lighting, flood lamps or patio lights, or in commercial applications like lightposts or decorative lighting. The ZSS124 saves you energy and money while adding security to your pr |
Long Description |
Photo Control, 105 to 305 V ac, <0.5 W @ 277 VAC, 1.3 in Width, 5.64 in Height, Plastic Housing Material, Sensor And Relay Swich Switch Type, Photo Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem And Swivel Fixed Mount, 8 yr Warranty, 0.28 lb/EA |
The TORK ZSS124 stem and swivel mount instant response LED photocontrol light sensor provides a simple way to control residential or commercial exterior lights and appliances based on the ambient light level. Features include the coated circuit board and weather-resistant casing, long-life zero-cross technology and the time delay that prevents stray lights or shadows from triggering the control. Designed for applications including landscape lighting, perimeter and security lighting, pole lanterns or signag |
Product Type |
Photo Control |
Zero Cross Stem/Swivel Type On 1.3-1.7 Off/On Ratio 1.5:1 10 |
Short Description |
Photo Control, 105 to 305 VAC, <0.5 W @ 277 VAC, Plastic |
- |
Special Features |
Dusk-to-dawn control of outdoor lighting;Zero-cross technology helps device withstand severe inrush current and extends relay life |
- |
|
Connection Type |
1/2 IN - 14 NPSM Thread |
- |
Dielectric Strength |
2500 |
- |
Maximum Operating Temperature |
+158 °F;+70 °C |
- |
Minimum Operating Temperature |
-40 °F;-40 °C |
- |
Mounting Type |
Stem And Swivel Fixed Mount |
- |
operating cycles |
10000 |
- |
package quantity |
1 CT;12 PK |
- |
Sensor Type |
Photo Sensor |
- |
Standards Met |
Ansi C136.24 Compliant;Ul Certified to U.S. (UL773A) & Csa Certified to Canadia |
- |
supply voltage |
105 - 305 |
- |
Switch Type |
Sensor And Relay Swich |
- |
Timing Range |
2 - 5 |
- |
Warranty |
8 yr |
- |
|
Brand |
Intermatic Inc. |
NSi |
Manufacturers Part Number |
EK4236S |
ZSS124 |
|
Category Description |
Commercial dimmers, motion sensors, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Stem and Swivel Style Photocell |
- |
|
|
Application |
Dusk to Dawn Lighting Control |
- |
Enclosure |
NEMA 410 |
- |
Frequency Rating |
50/60 |
- |
Mounting |
Stem and Swivel Fixed Mount |
- |
Operating Temperature |
-40 to +158 DEG F -40 to +70 DEG C |
- |
standard |
ANSI C136.24 Compliant, UL Certified to US, CSA Certified to Canadian, Title CA 20 Listed |