Item Comparison: EI500WC, EI400WC

Item

EI500WC - Digital 7DAY Timer WH - Intermatic

EI500WC
Digital 7DAY Timer WH

$48.26 Each

$289.56 (6 Each)

QTY:
Each
Add
EI400WC - Digital Auto Timer WH - Intermatic

EI400WC
Digital Auto Timer WH

$77.43 Each

$464.58 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 36 13
Vendor Intermatic Intermatic
Catalog Number EI500WC EI400WC
Manufacturer Number EI500LAC EI400WC
Category Timer Controls - Electronic Time Switches Timer Controls - Electronic Time Switches
Classification Time Clocks Time Clocks
UNSPSC N/A N/A
UPC/EAN/GTIN 00078275105232 00078275101388
Weight per package 0.25 (lbs/each) 0.417 (lbs/each)
Description EI500WC Digital 7DAY Timer WH
Timer, 24 H Time Setting Mode, 1 No Contact Form, 125 V Ac, 15 A, 1 Pole, Light Almond (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.4375 X 1.75 X 4.125 In Size, 2.5 LB
EI400WC Digital Auto Timer WH
Electronic Countdown Timer, Programmable, 120-277 Vac, 50/60 HZ, 1 Second to 24 Hours, White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $48.26 (Each) $77.43 (Each)
Carton/Reel $48.26 (1 Each) $77.43 (1 Each)
Standard Packaging/Reel $289.56 (6 Each) $464.58 (6 Each)
amperage rating 15 20
Current Rating 15 A -
Poles 1 1
Voltage Rating 125 V ac 120 - 127 VAC, 12 - 18 VDC
Wattage 1,875 5,540
Color Light Almond (Wall Plate) -
Size 1.4375 x 1.75 x 4.125 in;36.5 x 44.5 x 104.8 mm 2.75 HEIGHT X 1.75 WIDTH X 1.36 DEPTH IN, 69.85 HEIGHT X 44.45 WIDTH X 34.54 DEPTH MM
Description DIGITAL 7DAY TIMER WH DIGITAL AUTO TIMER WH
extra long description INT-MAT EI500WC 7-Day Standard Prog INT-MAT EI400WC Electronic Countdow
Features For installation on 15 A circuits, this timer provides 24-hour or 7-day programming of lights, fans, pumps and other medium-duty loads. Offering a programmable countdown time between one second and 24 hours, this versatile timer can handle any application, regardless of load type. No neutral connection is required. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Long Description Timer, 24 h Time Setting Mode, 1 NO Contact Form, 125 V ac, 15 A, 1 Pole, Light Almond (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.4375 x 1.75 x 4.125 in Size, 2.5 lb Electronic Countdown Timer, Programmable, 120-277 VAC, 50/60 Hz, 1 Second to 24 Hours, White
Product Type Timer Electronic Countdown Timer, Programmable, 120-277 Vac, 50/60
Short Description Timer Controls:Electronic In-Wall Timers, 24 h Time Setting Mode, White -
Special Features Easy to Program for 24-Hour or 7-Day Load Control Features: Auto Daylight Saving Time Adjustment, Low Battery Indicator, CR2 Lithium Battery Provides a minimum of 2 Years of Time Keeping without AC Power, Manual Override Feature, User Program Selections are Stored in Non-Volatile Memory, 5 Year Warranty
action 1 x SPST 1 x SPST
Contact Configuration 1 NO 1 NO
Contact Form 1 NO -
Contact Rating 15 AMP @ 120 VAC (Resistive Heater), 8.3 AMP @ 120 VAC (Tungsten Incandescent), 8 AMP @ 120 VAC (Ballast Magnetic) 20 AMP @ 120 - 277 VAC (Resistive Heater), 15 AMP @ 120 VAC (Tungsten Incandescent), 6 AMP @ 208 - 277 VAC (Tungsten Incandescent), 16 AMP @ 120 - 277 VAC (Ballast Magnetic), 4 AMP @ 12 VDC (DC Loads), 2 AMP @ 28 VDC (DC Loads)
Maximum Operating Temperature +122 °F;+50 °C -
Minimum Operating Temperature +32 °F;0 °C -
motor power 1/4 HP @ 120 VAC 1 HP @ 120 VAC, 2 HP @ 240 VAC
Standards Met cULus Listed;HVACR -
Time Setting Mode 24 h -
Timing Range 1 MIN - 7 DAYS 1 to 86,400
Brand Intermatic Inc. Intermatic Inc.
Manufacturers Part Number EI500WC EI400WC
Category Description TIME CLOCKS TIME CLOCKS
Type Decorator Digital In-Wall Decorator Digital Auto-Off In-Wall
Weight 2.5 lb -
Application Incandescent Lighting;Fluorescent Lighting;HVACR;CFL Lighting;LED Lighting;Entryway Lighting;Deck Light Controls;Landscape Light Controls;Attic Fans;Pumps;Hallway Lighting;Small Commercial Signage and Store Lighting CFL Lighting, LED Lighting, HVACR
Frequency Rating 60 50/60
Mounting WALL MOUNT WALL MOUNT
Operating Temperature +32 to +122 DEG F, 0 to +50 DEG C +32 to +122 DEG F, 0 to +50 DEG C
standard cULus Listed, HVACR cCSAus Certified, California TITLE 24 Compliant, HVACR
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat