Item Comparison: PDG23F0020TFFJ, EHD3020

Item

PDG23F0020TFFJ - PDG2 3P 20A 25KA/480V Fxfxtmtu - Eaton

PDG23F0020TFFJ
PDG2 3P 20A 25KA/480V Fxfxtmtu

$621.71 Each

$621.71 (1 Each)

QTY:
Each
Add
EHD3020 - Type Ehd BRKR 3P 20A 480VAC Max 14kaic - Eaton

EHD3020
Type Ehd BRKR 3P 20A 480VAC Max 14kaic

$636.62 Each

$636.62 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 0 0
Vendor Eaton Eaton
Catalog Number PDG23F0020TFFJ EHD3020
Manufacturer Number PDG23F0020TFFJ EHD3020
Category Non-Interchangeable Trip - 3 Pole Non-Interchangeable Trip - 3 Pole
Classification Panelboard Boxes & Interiors Molded Case Breakers
UNSPSC 39121616 - Molded case circuit breakers 39121616 - Molded case circuit breakers
UPC/EAN/GTIN 00786679282489 00786679317068
Weight per package 4.95 (lbs/each) 4.25 (lbs/each)
Description PDG23F0020TFFJ PDG2 3P 20A 25KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 20A, 25KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG2X3T100)
EHD3020 Type Ehd BRKR 3P 20A 480VAC Max 14kaic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 20 A, Load Side, 50/60 HZ
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $621.71 (Each) $636.62 (Each)
Carton/Reel $621.71 (1 Each) $636.62 (1 Each)
Standard Packaging/Reel $621.71 (1 Each) $636.62 (1 Each)
Current Rating 20 A 20 A
Poles 3 3
Voltage Rating 600 VAC -
Description PDG2 3P 20A 25KA/480V FXFXTMTU TYPE EHD BRKR 3P 20A 480VAC MAX 14KAIC
extra long description ETN PDG23F0020TFFJ PD, Frme2, 3P, 2 ETN EHD3020 TYPE EHD BRK 3P 20A 480
Features The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events. Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 20A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG2X3T100) Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 20 A, Load side, 50/60 Hz
Product Type PD, FRME2, 3P, 20a Type Ehd BRK 3P 20A 480VAC Max 14kaic
dimensions 3.5000 IN X 4.1181 IN X 5.7500 IN 3.3800 IN X 4.1300 IN X 6.0000 IN
frame 2 F
media - Yes
Brand Eaton Eaton
Manufacturers Part Number PDG23F0020TFFJ EHD3020
Category Description PANELBOARD BOXES & INTERIORS MOLDED CASE BREAKERS
Type Molded case circuit breaker Molded case circuit breaker
Application AviationMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherStationary Mach Equip In Factory - RoboticsGeneration - Renewable Energy - Alternative EnergyVehicles: Vocational - Vehicle: Vocational - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsVehicles: On-RoadGeneration - Conventional Energy - Conventional EnergyUtility - Substations, Utility Transmission and DistributionMarine Vessels and Equipment - Marine Vessels and Equipment - Other Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard UL 489,CSA,IEC 60947-2,CCC Marked,RoHS Compliant UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat