Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
EHD3020L |
EHD3020 |
Manufacturer Number |
EHD3020L |
EHD3020 |
Category |
Non-Interchangeable Trip -
3 Pole
|
Non-Interchangeable Trip -
3 Pole
|
Classification |
Molded Case Breakers
|
Molded Case Breakers
|
UNSPSC |
39121616 - Molded case circuit breakers
|
39121616 - Molded case circuit breakers
|
UPC/EAN/GTIN |
00786679317075 |
00786679317068 |
Weight per package |
4.5999 (lbs/each) |
4.25 (lbs/each) |
Description |
EHD3020L Type Ehd BRKR 3P 20A 480VAC Max 14kaic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 20A, 18 Kaic At 240 Vac, 14 Kaic At 480 Vac, Line and Load, 50/60 HZ
|
EHD3020 Type Ehd BRKR 3P 20A 480VAC Max 14kaic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 20 A, Load Side, 50/60 HZ
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$999.63 (Each) |
$636.62 (Each) |
Carton/Reel |
$999.63 (1 Each) |
$636.62 (1 Each) |
Standard Packaging/Reel |
$999.63 (1 Each) |
$636.62 (1 Each) |
|
Current Rating |
20 A |
20 A |
Poles |
3 |
3 |
|
Description |
TYPE EHD BRKR 3P 20A 480VAC MAX 14KAIC |
TYPE EHD BRKR 3P 20A 480VAC MAX 14KAIC |
extra long description |
ETN EHD3020L TYPE EHD BRK 3P 20A 48 |
ETN EHD3020 TYPE EHD BRK 3P 20A 480 |
Features |
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. |
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. |
Long Description |
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 20A, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line and load, 50/60 Hz |
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 20 A, Load side, 50/60 Hz |
Product Type |
Type Ehd BRK 3P 20A 480VAC Max 14kaic |
Type Ehd BRK 3P 20A 480VAC Max 14kaic |
|
dimensions |
3.3800 IN X 4.1300 IN X 6.0000 IN |
3.3800 IN X 4.1300 IN X 6.0000 IN |
media |
Yes |
Yes |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
EHD3020L |
EHD3020 |
|
Category Description |
MOLDED CASE BREAKERS |
MOLDED CASE BREAKERS |
Type |
Molded case circuit breaker |
Molded case circuit breaker |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
standard |
UL Listed |
UL Listed |