Item Comparison: EDCC10, LPCC10

Item

EDCC10 - 10A 600V Class CC Time Delay Compact Fuse - Eaton

EDCC10
10A 600V Class CC Time Delay Compact Fuse

$36.69 Each

$366.90 (10 Each)

QTY:
Each
Add
LPCC10 - 10A 600V TD Class CC Low Peak Fuse - Eaton Bussmann Series

LPCC10
10A 600V TD Class CC Low Peak Fuse

$57.08 Each

$570.80 (10 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 502 167
Vendor Eaton Eaton Bussmann Series
Catalog Number EDCC10 LPCC10
Manufacturer Number EDCC10 LP-CC-10
Category Distribution Fuses - Current Limiting Distribution Fuses - Current Limiting
Classification Midget Fuses Midget Fuses
UNSPSC 39121606 - Cartridge fuses 39121606 - Cartridge fuses
UPC/EAN/GTIN 00782634808251 00051712180245
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description EDCC10 10A 600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 10 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
LPCC10 10A 600V TD Class CC Low Peak Fuse
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 10 A, 600 V Ac;150 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.69 (Each) $57.08 (Each)
Carton/Reel $36.69 (1 Each) $570.80 (10 Each)
Standard Packaging/Reel $366.90 (10 Each) $570.80 (10 Each)
amperage rating 10 A 10 A
connection - Ferrule End X Ferrule End
Current Rating - 10 A
interrupt rating 20 kAIC V ac:200 kAIC (RMS Symmetrical);V dc:20 kAIC
Material - Melamine Tube
Voltage Rating 600 Vac, 300 Vdc 600 V ac;150 V dc
Diameter - 0.41 in;10.3 mm
Overall Length - 1.5 in38.1 mm
Size - 13/32 In Diameter X 1-1/2 In Length
Description 10A 600V CLASS CC TIME DELAY COMPACT FUSE 10A 600V TD CLASS CC LOW PEAK FUSE
extra long description EFSE EDCC10 600V CLASS CC TIME-DELA BUSS LP-CC-10 LOW PEAK CC TIME DELA
Features Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description Eaton Edison EDCC fuse, Non-indicating, 10 A, Class CC, 20 kAIC, Standard, 600 V, 300 Vdc Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 s @ 200% Response Time, 10 A, 600 V ac;150 V dc, Melamine Tube Material, Dual Element, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.02 lb
Product Type 600V Class CC Time-Delay Low Peak CC Time Delay
Short Description - Low Peak Fuse, Class CC, 10 A, 600 VAC;150 V dc
Special Features Non-Indicating Rejection Style
class Class CC Class CC
dimensions 1.5000 IN X 0.4100 IN X 0.4100 IN 1.5000 IN X 0.4100 IN X 0.4100 IN
element - Dual
Element Type - Dual
Fuse Class - Class CC
Fuse Speed - Time Delay
media - Yes
package quantity - 10 CT
Response Time - 12 s @ 200%
Standards Met - UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E4273;CSA Certified;Class 1422-02, File 53787;CE Certified;RoHS Compliant
Made in USA - yes
Brand MORRIS PRODUCTS Eaton
Manufacturers Part Number T626-EDCC10 LP-CC-10
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE FUSE
Weight - 0.02 lb
Application Datacenters - Facilities: Critical Power Branch Circuits;Specialized Circuits;Industrial Control;Street Lighting
standard UL Listed,CSA Certified,CE Marked,RoHS Compliant UL Listed ,CSA Certified,CE Marked,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat