Item Comparison: ECSR600, FLSR600ID

Item

ECSR600 - 600A 600V Class RK5 Time Delay CL Fuse - Edison

ECSR600
600A 600V Class RK5 Time Delay CL Fuse

$456.23 Each

$456.23 (1 Each)

QTY:
Each
Add
FLSR600ID - 600A 600V Ul Class RK5 Dual Element TD Fuse - Littelfuse

FLSR600ID
600A 600V Ul Class RK5 Dual Element TD Fuse

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 4 0
All Stores 594 0
Vendor Edison Littelfuse
Catalog Number ECSR600 FLSR600ID
Manufacturer Number ECSR600 FLSR600ID
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121627 - Power fuse
UPC/EAN/GTIN 00782634508564 00079458025637
Weight per package 3.55 (lbs/each) 3.55 (lbs/each)
Description ECSR600 600A 600V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 600 A, 600 V Ac, Blade Terminal, 2.88 In Diameter, 13.38 In Overall Length, 5 LB
FLSR600ID 600A 600V Ul Class RK5 Dual Element TD Fuse
Littelfuse FLSR_Id Indicator™ Fuses Provide Visual Blown Fuse Indication At A Glance. The Patented State-Of-The-Art Solid State Design Provides Maximum Reliability and Superior Performance Characteristics In A True Dual-Element Design. The Use Of Indicator Fuses Reduces Down-Time, Nuisance Opening, Increases Safety, and Can Save Thousands Of Dollars In Lost Production Time.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $456.23 (Each) $0.00 (Each)
Carton/Reel $456.23 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $456.23 (1 Each) $0.00 (1 Each)
Characteristics 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT -
Current Rating 600 A -
interrupt rating 200 kAIC -
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) -
Terminal Type Blade -
Voltage Rating 600 V ac -
Diameter 2.88 in -
Length 13.38 INCH -
Overall Length 13.38 in -
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating -
Commodity Description DUAL ELEMENT FUSES -
Description 600A 600V CLASS RK5 TIME DELAY CL FUSE 600A 600V UL CLASS RK5 DUAL ELEMENT TD FUSE
extra long description CLASS RK5 TYPE; 13.38 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 2.88 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 600 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL LFSE FLSR600ID FUS 600V T/D CLASS R
Features These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s -
Long Description Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 600 A, 600 V ac, Blade Terminal, 2.88 in Diameter, 13.38 in Overall Length, 5 lb Littelfuse FLSR_ID Indicator™ fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time.
Product Type Time Delay Power Fuse Fus 600V T/D Class RK5 600A Indicating
Short Description Power Fuse, 600 A, 600 VAC/300 V dc, Time Delay, RK5 Class -
Special Features - Time-Delay
Connection Type Blade End x Blade End -
Fuse Class RK5 Class -
Fuse Type Blade -
package quantity 1 ct -
Response Time 10 s @ 500% -
Standards Met UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E162363 CSA Certified;HRCI-R C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified -
Made in USA yes -
Brand EDISON Littelfuse
Manufacturers Part Number ECSR600 FLSR600ID
Model ECSR -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 CLASS RK5
Weight 5 lb;2.27 kg -
Application AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load General Purpose
Approval UL, CSA C22.2, CE -
standard - Standard 248-12 UL Listed/CSA
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat