Item Comparison: ECSR45, DLSR45

Item

ECSR45 - 45A 600V Class RK5 Time Delay CL Fuse - Edison

ECSR45
45A 600V Class RK5 Time Delay CL Fuse

$37.85 Each

$378.50 (10 Each)

QTY:
Each
Add
DLSR45 - 45A 600V TD Class RK5 Dual Elem Fuse-Duralag - Bussmann Fuses

DLSR45
45A 600V TD Class RK5 Dual Elem Fuse-Duralag

$26.17 Each

$261.70 (10 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 486 6
Vendor Edison Bussmann Fuses
Catalog Number ECSR45 DLSR45
Manufacturer Number ECSR45 DLS-R-45
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121600 - Circuit protection devices and accessories
UPC/EAN/GTIN 00782634508373 00051712340823
Weight per package 0.28 (lbs/each) 0.28 (lbs/each)
Description ECSR45 45A 600V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 45 A, 600 V Ac, Ferrule Terminal, 1.06 In Diameter, 5.5 In Overall Length, 3.10 LB
DLSR45 45A 600V TD Class RK5 Dual Elem Fuse-Duralag
Time-Delay Cartridge-45A.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $37.85 (Each) $26.17 (Each)
Carton/Reel $37.85 (1 Each) $26.17 (1 Each)
Standard Packaging/Reel $378.50 (10 Each) $261.70 (10 Each)
Characteristics 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Current Rating 45 A 45 AMPERE
interrupt rating 200 kAIC -
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC)
Terminal Type Ferrule Ferrule
Voltage Rating 600 V ac 600 VAC/300 VDC
Diameter 1.06 in 1.06 INCH
Length 5.5 INCH 5.5 INCH
Overall Length 5.5 in -
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating CURRENT LIMITING
Commodity Description DUAL ELEMENT FUSES Distribution Fuses - Dual Element
Description 45A 600V CLASS RK5 TIME DELAY CL FUSE 45A 600V TD CLASS RK5 DUAL ELEM FUSE-DURALAG
extra long description CLASS RK5 TYPE; 5.5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 1.06 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 45 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 600 VAC/300 VDC; 45 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 1.06 INCH; LENGTH 5.5 INCH; APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND; DLS-R MODEL; CURRENT LIMITING
Features These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s -
Long Description Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 45 A, 600 V ac, Ferrule Terminal, 1.06 in Diameter, 5.5 in Overall Length, 3.10 lb TIME-DELAY CARTRIDGE-45A.
Product Type Time Delay Power Fuse Power Fuse
Short Description Power Fuse, 45 A, 600 VAC/250 V dc, Time Delay, RK5 Class -
Connection Type Ferrule End x Ferrule End -
Fuse Class RK5 Class -
Fuse Type Ferrule -
package quantity 10 CT -
Response Time 10 s @ 500% -
Standards Met UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E162363 CSA Certified;HRCI-R C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified -
Made in USA yes -
Brand EDISON
Manufacturers Part Number ECSR45 DLS-R-45
Model ECSR DLS-R
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 CLASS RK5
Status - Inactive
Weight 3.10 lb;1.41 kg -
Application AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load -
Approval UL, CSA C22.2, CE UL 248-12, CSA C22.2, CE
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat