Item Comparison: ECSR4, FRSR4

Item

ECSR4 - 4A 600V Class RK5 Time Delay CL Fuse - Edison

ECSR4
4A 600V Class RK5 Time Delay CL Fuse

$33.24 Each

$332.40 (10 Each)

QTY:
Each
Add
FRSR4 - 4A 600V TD Class RK5 Dual Elem Fuse-Fusetron - Eaton Bussmann Series

FRSR4
4A 600V TD Class RK5 Dual Elem Fuse-Fusetron

$33.96 Each

$339.60 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 26 25
Vendor Edison Eaton Bussmann Series
Catalog Number ECSR4 FRSR4
Manufacturer Number ECSR4 FRS-R-4
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121606 - Cartridge fuses
UPC/EAN/GTIN 00782634508205 00051712508209
Weight per package 0.14 (lbs/each) 0.14 (lbs/each)
Description ECSR4 4A 600V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
FRSR4 4A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 4 A, 600 V Ac;300 V DC, Ferrule Terminal, 0.81 In Diameter, 5 In Overall Length, 0.14 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $33.24 (Each) $33.96 (Each)
Carton/Reel $33.24 (1 Each) $339.60 (10 Each)
Standard Packaging/Reel $332.40 (10 Each) $339.60 (10 Each)
amperage rating - 4 A
Characteristics 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT -
connection - Ferrule End X Ferrule End
Current Rating 4 AMPERE 4 A
interrupt rating - 200 kAIC (RMS Symmetrical):20 kAIC (DC)
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) -
Terminal Type Ferrule Ferrule
Voltage Rating 600 VAC 600 V ac;300 V dc
Diameter 0.81 INCH 0.81 in
Length 5 INCH -
Overall Length - 5 in
Size - 0.81 In Diameter X 5.00 In Length
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating -
Commodity Description DUAL ELEMENT FUSES -
Description 4A 600V CLASS RK5 TIME DELAY CL FUSE 4A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
extra long description CLASS RK5 TYPE; 5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 0.81 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 4 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL BUSS FRS-R-4 FUSETRON DUAL ELEMENT
Features - Advanced protection, energy efficient Class RK5 dual-element, current-limiting, time-delay fuses with optional open fuse indication on select ratings. Time-delay — 10 second (minimum) at 500% of rated current.
Long Description UL CLASS RK-5 TIME DELAY Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 4 A, 600 V ac;300 V dc, Ferrule Terminal, 0.81 in Diameter, 5 in Overall Length, 0.14 lb
Product Type Power Fuse Fusetron Dual Element Fuse Class RK5
Short Description - Fusetron Fuse, 4 A, 600 VAC/300 V dc, Time Delay, RK5 Class
Special Features - Renewable
class - Class RK5
Connection Type - Ferrule End x Ferrule End
dimensions - 5.0000 IN X 0.8100 IN X 0.8100 IN
element - Dual
Fuse Class - RK5 Class
Fuse Type - Dual Element
media - Yes
package quantity - 10 CT
Response Time - 10 s @ 500%
Standards Met - UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
Made in USA - yes
Brand EDISON Eaton
Manufacturers Part Number ECSR4 FRS-R-4
Model ECSR -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 FUSE
Manufacturer Status Non-Stock -
Weight - 0.14 lb
Application - Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
Approval UL, CSA C22.2, CE -
standard - CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat