Item Comparison: ECSR25, DLSR25

Item

ECSR25 - 25A 600V Class RK5 Time Delay CL Fuse - Edison

ECSR25
25A 600V Class RK5 Time Delay CL Fuse

$21.58 Each

$215.80 (10 Each)

QTY:
Each
Add
DLSR25 - 25A 600V TD Class RK5 Dual Elem Fuse-Duralag - Bussmann Fuses

DLSR25
25A 600V TD Class RK5 Dual Elem Fuse-Duralag

$15.25 Each

$152.50 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 225 1
Vendor Edison Bussmann Fuses
Catalog Number ECSR25 DLSR25
Manufacturer Number ECSR25 DLS-R-25
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121600 - Circuit protection devices and accessories
UPC/EAN/GTIN 00782634508335 00051712340816
Weight per package 0.16 (lbs/each) 0.14 (lbs/each)
Description ECSR25 25A 600V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 25 A, 600 V Ac, Ferrule Terminal, 0.81 In Diameter, 5 In Overall Length, 0.50 LB
DLSR25 25A 600V TD Class RK5 Dual Elem Fuse-Duralag
Time-Delay Cartridge-25A.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.58 (Each) $15.25 (Each)
Carton/Reel $21.58 (1 Each) $15.25 (1 Each)
Standard Packaging/Reel $215.80 (10 Each) $152.50 (10 Each)
Characteristics 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Current Rating 25 A 25 AMPERE
interrupt rating 200 kAIC -
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC)
Terminal Type Ferrule Ferrule
Voltage Rating 600 V ac 600 VAC/300 VDC
Diameter 0.81 in 0.81 INCH
Length 5 INCH 5 INCH
Overall Length 5 in -
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating CURRENT LIMITING
Commodity Description DUAL ELEMENT FUSES Distribution Fuses - Dual Element
Description 25A 600V CLASS RK5 TIME DELAY CL FUSE 25A 600V TD CLASS RK5 DUAL ELEM FUSE-DURALAG
extra long description CLASS RK5 TYPE; 5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 0.81 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 25 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 600 VAC/300 VDC; 25 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 0.81 INCH; LENGTH 5 INCH; APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND; DLS-R MODEL; CURRENT LIMITING
Features These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s -
Long Description Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 25 A, 600 V ac, Ferrule Terminal, 0.81 in Diameter, 5 in Overall Length, 0.50 lb TIME-DELAY CARTRIDGE-25A.
Product Type Time Delay Power Fuse Power Fuse
Short Description Power Fuse, 25 A, 600 VAC/300 V dc, Time Delay, RK5 Class -
Connection Type Ferrule End x Ferrule End -
Fuse Class RK5 Class -
Fuse Type Ferrule -
package quantity 10 CT -
Response Time 10 s @ 500% -
Standards Met UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E162363 CSA Certified;HRCI-R C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified -
Made in USA yes -
Brand EDISON
Manufacturers Part Number ECSR25 DLS-R-25
Model ECSR DLS-R
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 CLASS RK5
Status - Inactive
Weight 0.50 lb;0.28 kg -
Application AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load -
Approval UL, CSA C22.2, CE UL 248-12, CSA C22.2, CE
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat