Item Comparison: ECNR80, FRNR80

Item

ECNR80 - 80A 250V Class RK5 Time Delay CL Fuse - Edison

ECNR80
80A 250V Class RK5 Time Delay CL Fuse

$46.21 Each

$231.05 (5 Each)

QTY:
Each
Add
FRNR80 - 80A 250V TD Class RK5 Dual Elem Fuse-Fusetron - Eaton Bussmann Series

FRNR80
80A 250V TD Class RK5 Dual Elem Fuse-Fusetron

$58.65 Each

$293.25 (5 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 889 390
Vendor Edison Eaton Bussmann Series
Catalog Number ECNR80 FRNR80
Manufacturer Number ECNR80 FRN-R-80
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121606 - Cartridge fuses
UPC/EAN/GTIN 00782634507413 00051712507417
Weight per package 0.3 (lbs/each) 0.32 (lbs/each)
Description ECNR80 80A 250V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 80 A, 250 V Ac;125 V DC, Blade Terminal, 1.06 In Diameter, 5.88 In Overall Length, 1.5 LB
FRNR80 80A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series FRN-R Fuse, 80 A, Dual, Class RK5, Non-Indicating, Blade End X Blade End, 10 Sec At 500%, 200 Kaic At 250 V, 20 Kaic At 125 VDC, Standard, 250 V, 125 VDC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $46.21 (Each) $58.65 (Each)
Carton/Reel $46.21 (1 Each) $293.25 (5 Each)
Standard Packaging/Reel $231.05 (5 Each) $293.25 (5 Each)
amperage rating - 80 A
Characteristics 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT -
connection - Blade End X Blade End
Current Rating 80 A -
interrupt rating 200 kAIC 200 kAIC at 250 Vac20 kAIC at 125 Vdc
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) -
Terminal Type Blade -
Voltage Rating 250 V ac;125 V dc 250 VAC, 125 VDC
Diameter 1.06 in -
Length 5.88 INCH -
Overall Length 5.88 in -
Size - 1.06 In Diameter X 5.88 In Length
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating -
Commodity Description DUAL ELEMENT FUSES -
Description 80A 250V CLASS RK5 TIME DELAY CL FUSE 80A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
extra long description CLASS RK5 TYPE; 5.88 INCH; UL, CSA C22.2, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 1.06 INCH DIAMETER; 200 KILOAMP (SYMMETRICAL) INTERRUPTING RATING; 80 AMP CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION AC POWER DISTRIBUTION SYSTEM MAINS, FEEDERS AND BRANCH CIRCUITS, PROTECTION OF MOTORS AND MOTOR BRANCH CIRCUITS, TRANSFORMERS AND OTHER INDUCTIVE LOADS, LIGHTING, HEATING AND OTHER NON-INDUCTIVE LOADS; ECNR MODEL BUSS FRN-R-80 FUSETRON DUAL-ELEMENT
Features These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Long Description Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 80 A, 250 V ac;125 V dc, Blade Terminal, 1.06 in Diameter, 5.88 in Overall Length, 1.5 lb Eaton Bussmann series FRN-R fuse, 80 A, Dual, Class RK5, Non-indicating, Blade end x blade end, 10 sec at 500%, 200 kAIC at 250 V, 20 kAIC at 125 Vdc, Standard, 250 V, 125 Vdc
Product Type Time Delay Power Fuse Fusetron Dual-Element Class RK5
Short Description Power Fuse, 80 A, 250 VAC/125 V dc, Time Delay, RK5 Class -
class - Class RK5
Connection Type Blade End x Blade End -
dimensions - 3.0000 IN X 0.8100 IN X 0.8100 IN
element - Dual
Fuse Class RK5 Class -
Fuse Type Blade -
media - Yes
package quantity 5 CT -
Response Time 10 s @ 500% 10 S at 500%
Standards Met UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified -
Made in USA yes -
Brand EDISON Eaton
Manufacturers Part Number ECNR80 FRN-R-80
Model ECNR -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 FUSE
Manufacturer Status Non-Stock -
Weight 1.5 lb;0.68 kg -
Application AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load Ind Facilities & Factories - Facility: Safety and Security Systems
Approval UL, CSA C22.2, CE -
standard - CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat