Item Comparison: ECNR70, FRNR70

Item

ECNR70 - 70A 250V Class RK5 Time Delay CL Fuse - Edison

ECNR70
70A 250V Class RK5 Time Delay CL Fuse

$46.21 Each

$231.05 (5 Each)

QTY:
Each
Add
FRNR70 - 70A 250V TD Class RK5 Dual Elem Fuse-Fusetron - Eaton Bussmann Series

FRNR70
70A 250V TD Class RK5 Dual Elem Fuse-Fusetron

$58.65 Each

$293.25 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 135 232
Vendor Edison Eaton Bussmann Series
Catalog Number ECNR70 FRNR70
Manufacturer Number ECNR70 FRN-R-70
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121606 - Cartridge fuses
UPC/EAN/GTIN 00782634507406 00051712507400
Weight per package 0.28 (lbs/each) 0.32 (lbs/each)
Description ECNR70 70A 250V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 70 A, 250 V Ac;125 V DC, Blade Terminal, 1.06 In Diameter, 5.88 In Overall Length, 1.5 LB
FRNR70 70A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 70 A, 250 V Ac;125 V DC, Blade Terminal, 1.06 In Diameter, 5.88 In Overall Length, 0.32 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $46.21 (Each) $58.65 (Each)
Carton/Reel $46.21 (1 Each) $293.25 (5 Each)
Standard Packaging/Reel $231.05 (5 Each) $293.25 (5 Each)
amperage rating - 70 A
Characteristics 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT -
connection - Blade End X Blade End
Current Rating 70 A 70 A
interrupt rating 200 kAIC 200 kAIC (RMS Symmetrical):20 kAIC (DC)
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) -
Terminal Type Blade Blade
Voltage Rating 250 V ac;125 V dc 250 V ac;125 V dc
Diameter 1.06 in 1.06 in
Length 5.88 INCH -
Overall Length 5.88 in 5.88 in
Size - 1.06 In Diameter X 5.88 In Length
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating -
Commodity Description DUAL ELEMENT FUSES -
Description 70A 250V CLASS RK5 TIME DELAY CL FUSE 70A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
extra long description CLASS RK5 TYPE; 5.88 INCH; UL, CSA C22.2, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 1.06 INCH DIAMETER; 200 KILOAMP (SYMMETRICAL) INTERRUPTING RATING; 70 AMP CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION AC POWER DISTRIBUTION SYSTEM MAINS, FEEDERS AND BRANCH CIRCUITS, PROTECTION OF MOTORS AND MOTOR BRANCH CIRCUITS, TRANSFORMERS AND OTHER INDUCTIVE LOADS, LIGHTING, HEATING AND OTHER NON-INDUCTIVE LOADS; ECNR MODEL BUSS FRN-R-70 FUSETRON DUAL-ELEMENT
Features These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s Eaton Bussmann(R) series advanced protection, energy efficient FRN-R Class RK5 dual element, current-limiting, time-delay fuses. Time-delay – 10 seconds (minimum) at 500% of rated current.
Long Description Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 70 A, 250 V ac;125 V dc, Blade Terminal, 1.06 in Diameter, 5.88 in Overall Length, 1.5 lb Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 70 A, 250 V ac;125 V dc, Blade Terminal, 1.06 in Diameter, 5.88 in Overall Length, 0.32 lb
Product Type Time Delay Power Fuse Fusetron Dual-Element Class RK5
Short Description Power Fuse, 70 A, 250 VAC/125 V dc, Time Delay, RK5 Class Fusetron Fuse, 70 A, 250 VAC/125 V dc, Time Delay, RK5 Class
class - Class RK5
Connection Type Blade End x Blade End Blade End x Blade End
dimensions - 2.0000 IN X 0.5600 IN X 0.5600 IN
element - Dual
Fuse Class RK5 Class RK5 Class
Fuse Type Blade Dual Element
media - Yes
package quantity 5 CT 5 CT
Response Time 10 s @ 500% 10 s @ 500%
Standards Met UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified UL Listed;STD. 248-12;Class RK-5, Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
Made in USA yes yes
Brand EDISON Eaton
Manufacturers Part Number ECNR70 FRN-R-70
Model ECNR -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 FUSE
Manufacturer Status Non-Stock -
Weight 1.5 lb;0.68 kg 0.32 lb
Application AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
Approval UL, CSA C22.2, CE -
standard - CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat