Item Comparison: ECNR60, FLNR60ID

Item

ECNR60 - 60A 250V Class RK5 Time Delay CL Fuse - Edison

ECNR60
60A 250V Class RK5 Time Delay CL Fuse

$19.78 Each

$197.80 (10 Each)

QTY:
Each
Add
FLNR60ID - 60A 250V Ul Class RK5 Dual Element TD Fuse - Littelfuse

FLNR60ID
60A 250V Ul Class RK5 Dual Element TD Fuse

$29.63 Each

$29.63 (1 Each)

QTY:
Each
Add
Nacogdoches 25 0
All Stores 3,933 11
Vendor Edison Littelfuse
Catalog Number ECNR60 FLNR60ID
Manufacturer Number ECNR60 FLNR060ID
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121627 - Power fuse
UPC/EAN/GTIN 00782634507390 00079458023848
Weight per package 0.12 (lbs/each) 0.12 (lbs/each)
Description ECNR60 60A 250V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
FLNR60ID 60A 250V Ul Class RK5 Dual Element TD Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 60 A, 250 V Ac;125 V DC, Ferrule Terminal, Blown Fuse Indicator, 1-1/16 In Diameter, 5-7/8 In Overall Length, 0.12 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.78 (Each) $29.63 (Each)
Carton/Reel $19.78 (1 Each) $29.63 (1 Each)
Standard Packaging/Reel $197.80 (10 Each) $29.63 (1 Each)
Characteristics Dual Element, 10 Second Time Delay -
Current Rating 60 Amp 60 A
interrupt rating 200000 A Ac:200;300 kAIC Rms (Symmetrical);DC:20 kAIC
Interrupting Rating 200000 Amp (DC) -
Terminal Type Ferrule Ferrule
Voltage Rating 250 Volt AC/125 Volt DC 250 V ac;125 V dc
Diameter 0.81 INCH 1-1/16 in;27 mm
Length 3 INCH -
Overall Length 3 in 5-7/8 in;149.2 mm
Additional Information Application General-Purpose Including Lighting, Heating and Other Non-Inductive Load -
Commodity Description DUAL ELEMENT FUSES -
Description 60A 250V CLASS RK5 TIME DELAY CL FUSE 60A 250V UL CLASS RK5 DUAL ELEMENT TD FUSE
extra long description CLASS RK5 TYPE; 3 INCH; UL 248-12, CE, CSA C22.2 APPROVAL; 250 VOLT AC/125 VOLT DC VOLTAGE RATING; 0.81 INCH DIAMETER; 200000 AMP (DC) INTERRUPTING RATING; 60 AMP CURRENT RATING; FERRULE TERMINAL TYPE; DUAL ELEMENT, 10 SECOND TIME DELAY CHARACTERISTICS; EDISON BRAND; APPLICATION GENERAL-PURPOSE INCLUDING LIGHTING, HEATING AND OTHER NON-INDUCTIVE LOAD; ECNR MODEL L-FSE FLNR060ID FUS 250V T/D CLASS
Features These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s Littelfuse FLNR_ID Indicator(TM) fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time.
Long Description UL CLASS RK-5 TIME DELAY Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 60 A, 250 V ac;125 V dc, Ferrule Terminal, Blown Fuse Indicator, 1-1/16 in Diameter, 5-7/8 in Overall Length, 0.12 lb
Product Type Time Delay Power Fuse Power Fuse
Short Description Power Fuse, 60 A, 250 VAC/125 V dc, Time Delay, RK5 Class, ID Power Fuse, 60 A, 250 VAC/125 V dc, Time Delay, RK5 Class, ID
Special Features - Time-Delay
BLOWN FUSE INDICATOR - Yes
Connection Type Ferrule End x Ferrule End -
Fuse Class RK5 Class RK5 Class
Fuse Type Ferrule Ferrule
package quantity 10 CT 1 CT;10 PK
Response Time 10 s @ 500% -
Standards Met UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified UL Listed 248-12;UL Listed (File:E81895);CSA Certified (File:LR29862);Federal Specification WF-1814 (QPL- W-F-1814);QPL;CE Certified
Made in USA yes yes
Brand EDISON FUSE, INC. Powr-Gard(R)
Manufacturers Part Number ECNR60 FLNR060ID
Model ECNR -
sub brand - POWR-GARD FLNR Series
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 CLASS RK5
Weight 1 lb;0.45 kg 0.12 lb
Application AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load Service Entrance Switches;Switchboard Main and Feeder Switches;Transformers;Motor Control Center Mains and Motor Branch Circuits;individual Fused Combination Motor Controllers;Distribution Panelboards;industrial Control Panels;Protection of Fully-Rated Panelboards and Loadcenters;All General Purpose Circuits
Approval UL 248-12, CE, CSA C22.2 -
standard - Standard 248-12 UL Listed/CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat