Item Comparison: ECNR40, DLNR40

Item

ECNR40 - 40A 250V Class RK5 Time Delay CL Fuse - Edison

ECNR40
40A 250V Class RK5 Time Delay CL Fuse

$19.78 Each

$197.80 (10 Each)

QTY:
Each
Add
DLNR40 - 40A 250V TD Class RK5 Dual Elem Fuse-Duralag - Bussmann Fuses

DLNR40
40A 250V TD Class RK5 Dual Elem Fuse-Duralag

$12.57 Each

$125.70 (10 Each)

QTY:
Each
Add
Nacogdoches 29 0
All Stores 1,410 5
Vendor Edison Bussmann Fuses
Catalog Number ECNR40 DLNR40
Manufacturer Number ECNR40 DLN-R-40
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121600 - Circuit protection devices and accessories
UPC/EAN/GTIN 00782634507369 00051712340151
Weight per package 0.12 (lbs/each) 0.12 (lbs/each)
Description ECNR40 40A 250V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 40 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.81 In Diameter, 3 In Overall Length, 1 LB
DLNR40 40A 250V TD Class RK5 Dual Elem Fuse-Duralag
Time Delay Cartridge-40a
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.78 (Each) $12.57 (Each)
Carton/Reel $19.78 (1 Each) $12.57 (1 Each)
Standard Packaging/Reel $197.80 (10 Each) $125.70 (10 Each)
Characteristics Dual Element, 10 Second Time Delay 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Current Rating 40 A 40 AMPERE
interrupt rating 200000 A -
Interrupting Rating 200000 Amp (DC) 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC)
Terminal Type Ferrule Ferrule
Voltage Rating 250 V ac;125 V dc 250 VAC/125 VDC
Diameter 0.81 in 0.81 INCH
Length 3 INCH 3 INCH
Overall Length 3 in -
Additional Information Application General-Purpose Including Lighting, Heating and Other Non-Inductive Load CURRENT LIMITING
Commodity Description DUAL ELEMENT FUSES Distribution Fuses - Dual Element
Description 40A 250V CLASS RK5 TIME DELAY CL FUSE 40A 250V TD CLASS RK5 DUAL ELEM FUSE-DURALAG
extra long description UL APPROVAL; 40 AMP BREAKER CURRENT RATING; OVERALL DIMENSION 0.75 INCH WIDTH X 0.75 INCH DEPTH X 3 INCH HEIGHT; VOLTAGE RATING 250 VOLT; SIZE 20.5 MILLIMETER DIAMETER X 76.5 MILLIMETER LENGTH; INTERRUPTING RATING 200000 AMP CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 250 VAC/125 VDC; 40 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 0.81 INCH; LENGTH 3 INCH; APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND; DLN-R MODEL; CURRENT LIMITING
Features These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s -
Long Description Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 40 A, 250 V ac;125 V dc, Ferrule Terminal, 0.81 in Diameter, 3 in Overall Length, 1 lb TIME DELAY CARTRIDGE-40A
Product Type Time Delay Power Fuse Power Fuse
Short Description Power Fuse, 40 A, 250 VAC/125 V dc, Time Delay, RK5 Class, ID -
Connection Type Ferrule End x Ferrule End -
Fuse Class RK5 Class -
Fuse Type Ferrule -
package quantity 10 CT -
Response Time 10 s @ 500% -
Standards Met UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified -
Made in USA yes -
Brand Edison Fuses
Manufacturers Part Number ECNR40 DLN-R-40
Model ECNR DLN-R
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 CLASS RK5
Status - Inactive
Weight 1 lb;0.45 kg -
Application AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load -
Approval UL 248-12, CE, CSA C22.2 UL 248-12, CSA C22.2, CE
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat