Nacogdoches |
29 |
0 |
All Stores |
|
|
|
Vendor |
Edison |
Littelfuse |
Catalog Number |
ECNR30 |
FLNR30 |
Manufacturer Number |
ECNR30 |
FLNR030 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121604 - Time delay fuses
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00782634507345 |
00079458150735 |
Weight per package |
0.05 (lbs/each) |
0.05 (lbs/each) |
Description |
ECNR30 30A 250V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay, Fuse
|
FLNR30 30A 250V TD Class RK5 Dual Elem Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 30 A, 250 V Ac;125 V DC, Ferrule Terminal, 13/16 In Diameter, 3 In Overall Length, 0.05 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.12 (Each) |
$14.87 (Each) |
Carton/Reel |
$15.12 (1 Each) |
$148.70 (10 Each) |
Standard Packaging/Reel |
$151.20 (10 Each) |
$14.87 (1 Each) |
|
Characteristics |
Dual Element, 10 Second Time Delay |
- |
Current Rating |
30 Amp |
30 A |
interrupt rating |
200000 A |
Ac:200;300 kAIC Rms (Symmetrical);DC:20 kAIC |
Interrupting Rating |
200000 Amp (DC) |
- |
Terminal Type |
Ferrule |
Ferrule |
Voltage Rating |
250 Volt AC/125 Volt DC |
250 V ac;125 V dc |
|
Diameter |
0.56 INCH |
13/16 in;20.6 mm |
Length |
2 INCH |
- |
Overall Length |
2 in |
3 in;76.2 mm |
|
Additional Information |
Application General-Purpose Including Lighting, Heating and Other Non-Inductive Load |
- |
Commodity Description |
DUAL ELEMENT FUSES |
- |
Description |
30A 250V CLASS RK5 TIME DELAY CL FUSE |
30A 250V TD CLASS RK5 DUAL ELEM FUSE |
extra long description |
CLASS RK5 TYPE; 2 INCH; UL 248-12, CE, CSA C22.2 APPROVAL; 250 VOLT AC/125 VOLT DC VOLTAGE RATING; 0.56 INCH DIAMETER; 200000 AMP (DC) INTERRUPTING RATING; 30 AMP CURRENT RATING; FERRULE TERMINAL TYPE; DUAL ELEMENT, 10 SECOND TIME DELAY CHARACTERISTICS; EDISON BRAND; APPLICATION GENERAL-PURPOSE INCLUDING LIGHTING, HEATING AND OTHER NON-INDUCTIVE LOAD; ECNR MODEL |
L-FSE FLNR030 FUS 250V T/D CLASS RK |
Features |
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s |
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses. |
Long Description |
UL CLASS RK-5 TIME DELAY, FUSE |
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 30 A, 250 V ac;125 V dc, Ferrule Terminal, 13/16 in Diameter, 3 in Overall Length, 0.05 lb |
Product Type |
Time Delay Power Fuse |
Power Fuse |
Short Description |
Power Fuse, 30 A, 250 VAC/125 V dc, Time Delay, RK5 Class Duel Elem |
Power Fuse, 30 A, 250 VAC/125 V dc, Time Delay, RK5 Class Duel Elem |
Special Features |
- |
Time-Delay |
|
Connection Type |
Ferrule End x Ferrule End |
- |
Fuse Class |
RK5 Class |
RK5 Class |
Fuse Type |
Ferrule |
Ferrule |
package quantity |
10 CT |
10 CT |
Response Time |
8 s @ 500% |
- |
Standards Met |
UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified |
UL Listed 248-12;UL Listed (File:E81895);CSA Certified (File:LR29862);Federal Specification WF-1814 (QPL- W-F-1814);QPL;CE Certified |
|
|
Brand |
EDISON FUSE, INC. |
Powr-Gard(R) |
Manufacturers Part Number |
ECNR30 |
FLNR030 |
Model |
ECNR |
- |
sub brand |
- |
POWR-GARD FLNR Series |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
CLASS RK5 |
CLASS RK5 |
|
Weight |
0.50 lb;0.23 kg |
0.05 lb |
|
Application |
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load |
Service Entrance Switches;Switchboard Main and Feeder Switches;Transformers;Motor Control Center Mains and Motor Branch Circuits;individual Fused Combination Motor Controllers;Distribution Panelboards;industrial Control Panels;Protection of Fully-Rated Panelboards and Loadcenters;All General Purpose Circuits |
Approval |
UL 248-12, CE, CSA C22.2 |
- |
standard |
- |
Standard 248-12 UL Listed/CSA |