Item Comparison: ECNR20, TR20R

Item

ECNR20 - 20A 250V Class RK5 Time Delay CL Fuse - Edison

ECNR20
20A 250V Class RK5 Time Delay CL Fuse

$15.12 Each

$151.20 (10 Each)

QTY:
Each
Add
TR20R - 250V 20A 2X9/16 RK5 TD Fuse - Mersen

TR20R
250V 20A 2X9/16 RK5 TD Fuse

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 17 0
All Stores 3,842 0
Vendor Edison Mersen
Catalog Number ECNR20 TR20R
Manufacturer Number ECNR20 TR20R
Category Distribution Fuses - Dual Element Distribution Fuses - Current Limiting
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121604 - Time delay fuses
UPC/EAN/GTIN 00782634507321 00782001747848
Weight per package 0.05 (lbs/each) 0.05 (lbs/each)
Description ECNR20 20A 250V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
TR20R 250V 20A 2X9/16 RK5 TD Fuse
Power Fuse, Time Delay Fuse Speed, Class RK5 Fuse, 20 A, 250 V Ac;160 V DC, Fiber Glass (Body) Material, 9/16 In Diameter, 2 In Overall Length, Blown Fuse Indicator
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.12 (Each) $0.00 (Each)
Carton/Reel $15.12 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $151.20 (10 Each) $0.00 (10 Each)
amperage rating - 20
Characteristics Time Delay, Current Limiting -
connection - Ferrule
Current Rating 20 Amp 20 A
interrupt rating 200000 A V ac:200 kAIC;V dc:20 kAIC
Interrupting Rating 200 Kiloamp -
Material - Fiber Glass (Body)
Terminal Type Ferrule -
Voltage Rating 250 Volt AC, 125 Volt DC 250 V ac;160 V dc
Body Material - PolyTube
Diameter 0.56 INCH 9/16 in;14 mm
Length 2 INCH -
Overall Length 2 in 2 in;51 mm
Size - 2 x 0.56
Additional Information Number of Elements 2; Response Time 8 Second at 500 Percent; Fuse Indicator Non-Indicating; Packaging Type Standard; Application AC Power Distribution System Mains, Feeders, Motor and Motor Branch Circuit, Transformer and Other Inductive Load, Lighting, H -
Commodity Description DUAL ELEMENT FUSES -
Description 20A 250V CLASS RK5 TIME DELAY CL FUSE 250V 20A 2X9/16 RK5 TD FUSE
extra long description CLASS RK5 TYPE; 2 INCH; UL, CSA C22.2, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 0.56 INCH DIAMETER; 200 KILOAMP (SYMMETRICAL) INTERRUPTING RATING; 20 AMP CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION AC POWER DISTRIBUTION SYSTEM MAINS, FEEDERS AND BRANCH CIRCUITS, PROTECTION OF MOTORS AND MOTOR BRANCH CIRCUITS, TRANSFORMERS AND OTHER INDUCTIVE LOADS, LIGHTING, HEATING AND OTHER NON-INDUCTIVE LOADS; ECNR MODEL Mersen TR20R Fuse TR-R - Class RK5
Features These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today’s motors and transformers.
Long Description UL CLASS RK-5 TIME DELAY Power Fuse, Time Delay Fuse Speed, Class RK5 Fuse, 20 A, 250 V ac;160 V dc, Fiber Glass (Body) Material, 9/16 in Diameter, 2 in Overall Length, Blown Fuse Indicator
Product Type Time Delay Power Fuse Power Fuse
Short Description Power Fuse, 20 A, 250 VAC/125 V dc, Time Delay, RK5 Class Duel Elem Power Fuse, Class RK5, 20 A 250 VAC;160 V dc
Special Features - Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili
AC Voltage Rating - 250
BLOWN FUSE INDICATOR - Yes
class - RK-5
Connection Type Ferrule End x Ferrule End -
Fuse Class RK5 Class Class RK5
Fuse Speed - Time Delay
Fuse Type Ferrule -
package quantity 10 CT 1 CT;10 PK
Response Time 8 s @ 500% -
Standards Met UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified UL Listed to Standard 248-12 File E2137;CSA Certified to Standard C22.2 No. 248.12;DC Listed to UL Standard 248 TRS only
Made in USA yes -
Brand EDISON Mersen Fuses
Manufacturers Part Number ECNR20 TR20R
sub brand - Tri-Onic®
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type - CLASS RK5
Weight 0.50 lb;0.23 kg -
Application AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load Industrial;Motor Circuits;Mains;Feeders;Branch Circuits;Transformers;Service Entrance Equipment;General-Purpose Equipment
Approval CE, UL, Class RK5, JDDZ, CSA C22.2 -
Mounting - Clip
standard - UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat