Item Comparison: ECNR20, DLNR20

Item

ECNR20 - 20A 250V Class RK5 Time Delay CL Fuse - Edison

ECNR20
20A 250V Class RK5 Time Delay CL Fuse

$15.12 Each

$151.20 (10 Each)

QTY:
Each
Add
DLNR20 - 20A 250V TD Class RK5 Dual Elem Fuse-Duralag - Bussmann Fuses

DLNR20
20A 250V TD Class RK5 Dual Elem Fuse-Duralag

$6.88 Each

$68.80 (10 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 3,462 2
Vendor Edison Bussmann Fuses
Catalog Number ECNR20 DLNR20
Manufacturer Number ECNR20 DLN-R-20
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121600 - Circuit protection devices and accessories
UPC/EAN/GTIN 00782634507321 00051712340137
Weight per package 0.05 (lbs/each) 0.05 (lbs/each)
Description ECNR20 20A 250V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 8 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 20 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.56 In Diameter, 2 In Overall Length, 0.50 LB
DLNR20 20A 250V TD Class RK5 Dual Elem Fuse-Duralag
Time Delay Cartridge-20a
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.12 (Each) $6.88 (Each)
Carton/Reel $15.12 (1 Each) $6.88 (1 Each)
Standard Packaging/Reel $151.20 (10 Each) $68.80 (10 Each)
Characteristics Time Delay, Current Limiting 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Current Rating 20 A 20 AMPERE
interrupt rating 200000 A -
Interrupting Rating 200 Kiloamp 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC)
Terminal Type Ferrule Ferrule
Voltage Rating 250 V ac;125 V dc 250 VAC/125 VDC
Diameter 0.56 in 0.56 INCH
Length 2 INCH 2 INCH
Overall Length 2 in -
Additional Information Number of Elements 2; Response Time 8 Second at 500 Percent; Fuse Indicator Non-Indicating; Packaging Type Standard; Application AC Power Distribution System Mains, Feeders, Motor and Motor Branch Circuit, Transformer and Other Inductive Load, Lighting, H CURRENT LIMITING
Commodity Description DUAL ELEMENT FUSES Distribution Fuses - Dual Element
Description 20A 250V CLASS RK5 TIME DELAY CL FUSE 20A 250V TD CLASS RK5 DUAL ELEM FUSE-DURALAG
extra long description CLASS RK5 TYPE; 2 INCH; UL, CSA C22.2, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 0.56 INCH DIAMETER; 200 KILOAMP (SYMMETRICAL) INTERRUPTING RATING; 20 AMP CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION AC POWER DISTRIBUTION SYSTEM MAINS, FEEDERS AND BRANCH CIRCUITS, PROTECTION OF MOTORS AND MOTOR BRANCH CIRCUITS, TRANSFORMERS AND OTHER INDUCTIVE LOADS, LIGHTING, HEATING AND OTHER NON-INDUCTIVE LOADS; ECNR MODEL CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 250 VAC/125 VDC; 20 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 0.56 INCH; LENGTH 2 INCH; APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND; DLN-R MODEL; CURRENT LIMITING
Features These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s -
Long Description Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 8 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 20 A, 250 V ac;125 V dc, Ferrule Terminal, 0.56 in Diameter, 2 in Overall Length, 0.50 lb TIME DELAY CARTRIDGE-20A
Product Type Time Delay Power Fuse Power Fuse
Short Description Power Fuse, 20 A, 250 VAC/125 V dc, Time Delay, RK5 Class Duel Elem -
Connection Type Ferrule End x Ferrule End -
Fuse Class RK5 Class -
Fuse Type Ferrule -
package quantity 10 CT -
Response Time 8 s @ 500% -
Standards Met UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified -
Made in USA yes -
Brand EDISON
Manufacturers Part Number ECNR20 DLN-R-20
Model - DLN-R
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type - CLASS RK5
Status - Inactive
Weight 0.50 lb;0.23 kg -
Application AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load -
Approval CE, UL, Class RK5, JDDZ, CSA C22.2 UL 248-12, CSA C22.2, CE
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat