Item Comparison: ECNR150, FRNR150

Item

ECNR150 - 150A 250V Class RK5 Time Delay CL Fuse - Edison

ECNR150
150A 250V Class RK5 Time Delay CL Fuse

$102.78 Each

$102.78 (1 Each)

QTY:
Each
Add
FRNR150 - 150A 250V TD Class RK5 Dual Elem Fusetron - Eaton Bussmann Series

FRNR150
150A 250V TD Class RK5 Dual Elem Fusetron

$129.23 Each

$129.23 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 634 92
Vendor Edison Eaton Bussmann Series
Catalog Number ECNR150 FRNR150
Manufacturer Number ECNR150 FRN-R-150
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121606 - Cartridge fuses
UPC/EAN/GTIN 00782634507468 00051712101875
Weight per package 0.8 (lbs/each) 0.81 (lbs/each)
Description ECNR150 150A 250V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 150 A, 250 V Ac;125 V DC, Blade Terminal, 1.56 In Diameter, 7.13 In Overall Length, 0.77 LB
FRNR150 150A 250V TD Class RK5 Dual Elem Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 150 A, 250 V Ac;125 V DC, Blade Terminal, 1.56 In Diameter, 7.13 In Overall Length, 0.81 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $102.78 (Each) $129.23 (Each)
Carton/Reel $102.78 (1 Each) $129.23 (1 Each)
Standard Packaging/Reel $102.78 (1 Each) $129.23 (1 Each)
amperage rating - 150 A
Characteristics 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT -
connection - Blade End X Blade End
Current Rating 150 A 150 A
interrupt rating 200 kAIC 200 kAIC (RMS Symmetrical):20 kAIC (DC)
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) -
Terminal Type Blade Blade
Voltage Rating 250 V ac;125 V dc 250 V ac;125 V dc
Diameter 1.56 in 1.56 in
Length 7.13 INCH -
Overall Length 7.13 in 7.13 in
Size - 1.56 In Diameter X 7.13 In Length
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating -
Commodity Description DUAL ELEMENT FUSES -
Description 150A 250V CLASS RK5 TIME DELAY CL FUSE 150A 250V TD CLASS RK5 DUAL ELEM FUSETRON
extra long description CLASS RK5 TYPE; 7.13 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC, 125 VDC VOLTAGE RATING; 1.56 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 150 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECNR MODEL BUSS FRN-R-150 FUSETRON DUAL-ELEMEN
Features These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s Eaton Bussmann(R) series advanced protection, energy efficient FRN-R Class RK5 dual element, current-limiting, time-delay fuses. Time-delay – 10 seconds (minimum) at 500% of rated current.
Long Description Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 150 A, 250 V ac;125 V dc, Blade Terminal, 1.56 in Diameter, 7.13 in Overall Length, 0.77 lb Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 150 A, 250 V ac;125 V dc, Blade Terminal, 1.56 in Diameter, 7.13 in Overall Length, 0.81 lb
Product Type Time Delay Power Fuse Fusetron Dual-Element Class RK5
Short Description Power Fuse, 150 A, 250 VAC/125 V dc, Time Delay, RK5 Class Fusetron Fuse, 150 A, 250 VAC/125 V dc, Time Delay, RK5 Class
class - Class RK5
Connection Type Blade End x Blade End Blade End x Blade End
dimensions - 2.1000 IN X 0.5400 IN X 0.5400 IN
element - Dual
Fuse Class RK5 Class RK5 Class
Fuse Type Blade Dual Element
media - Yes
package quantity 1 ct 1 ct
Response Time 10 s @ 500% 10 s @ 500%
Standards Met UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified UL Listed;STD. 248-12;Class RK-5, Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
Made in USA yes yes
Brand EDISON Eaton
Manufacturers Part Number ECNR150 FRN-R-150
Model ECNR -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 FUSE
Weight 0.77 lb;0.35 kg 0.81 lb
Application AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
Approval UL, CSA C22.2, CE -
standard - CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat