Item Comparison: ECNR15, FRNR15

Item

ECNR15 - 15A 250V Class RK5 Time Delay CL Fuse - Edison

ECNR15
15A 250V Class RK5 Time Delay CL Fuse

$15.12 Each

$151.20 (10 Each)

QTY:
Each
Add
FRNR15 - 15A 250V TD Class RK5 Dual Elem Fuse-Fusetron - Eaton Bussmann Series

FRNR15
15A 250V TD Class RK5 Dual Elem Fuse-Fusetron

$14.39 Each

$143.90 (10 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 1,525 316
Vendor Edison Eaton Bussmann Series
Catalog Number ECNR15 FRNR15
Manufacturer Number ECNR15 FRN-R-15
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121606 - Cartridge fuses
UPC/EAN/GTIN 00782634507307 00051712101745
Weight per package 0.05 (lbs/each) 0.05 (lbs/each)
Description ECNR15 15A 250V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 8 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 15 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.56 In Diameter, 2 In Overall Length, 0.40 LB
FRNR15 15A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 8 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 15 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.56 In Diameter, 2 In Overall Length, 0.05 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.12 (Each) $14.39 (Each)
Carton/Reel $15.12 (1 Each) $143.90 (10 Each)
Standard Packaging/Reel $151.20 (10 Each) $143.90 (10 Each)
amperage rating - 15 A
Characteristics Dual Element, 10 Second Time Delay -
connection - Ferrule End X Ferrule End
Current Rating 15 A 15 A
interrupt rating 200000 A 200 kAIC (RMS Symmetrical):20 kAIC (DC)
Interrupting Rating 200000 Amp (DC) -
Terminal Type Ferrule Ferrule
Voltage Rating 250 V ac;125 V dc 250 V ac;125 V dc
Diameter 0.56 in 0.56 in
Length 2 INCH -
Overall Length 2 in 2 in
Size - 0.56 In Diameter X 2.00 In Length
Additional Information Application General-Purpose Including Lighting, Heating and Other Non-Inductive Load -
Commodity Description DUAL ELEMENT FUSES -
Description 15A 250V CLASS RK5 TIME DELAY CL FUSE 15A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
extra long description CLASS RK5 TYPE; 2 INCH; UL 248-12, CE, CSA C22.2 APPROVAL; 250 VOLT AC/125 VOLT DC VOLTAGE RATING; 0.56 INCH DIAMETER; 200000 AMP (DC) INTERRUPTING RATING; 15 AMP CURRENT RATING; FERRULE TERMINAL TYPE; DUAL ELEMENT, 10 SECOND TIME DELAY CHARACTERISTICS; EDISON BRAND; APPLICATION GENERAL-PURPOSE INCLUDING LIGHTING, HEATING AND OTHER NON-INDUCTIVE LOAD; ECNR MODEL BUSS FRN-R-15 FUSETRON DUAL-ELEMENT
Features These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s Eaton Bussmann(R) series advanced protection, energy efficient FRN-R Class RK5 dual element, current-limiting, time-delay fuses with optional open fuse indication on select ratings. Time-delay – 10 seconds (minimum) at 500% of rated current (8 seconds for 110-30A sizes).
Long Description Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 8 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 15 A, 250 V ac;125 V dc, Ferrule Terminal, 0.56 in Diameter, 2 in Overall Length, 0.40 lb Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 8 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 15 A, 250 V ac;125 V dc, Ferrule Terminal, 0.56 in Diameter, 2 in Overall Length, 0.05 lb
Product Type Time Delay Power Fuse Fusetron Dual-Element Class RK5
Short Description Power Fuse, 15 A, 250 VAC/125 V dc, Time Delay, RK5 Class Fusetron Fuse, 15 A, 250 VAC/125 V dc, Time Delay, RK5 Class
class - Class RK5
Connection Type Ferrule End x Ferrule End Ferrule End x Ferrule End
dimensions - 2.0000 IN X 0.5600 IN X 0.5600 IN
element - Dual
Fuse Class RK5 Class RK5 Class
Fuse Type Ferrule Dual Element
media - Yes
package quantity 10 CT 10 CT
Response Time 8 s @ 500% 8 s @ 500%
Standards Met UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified UL Listed;STD. 248-12;Class RK-5, Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
Made in USA yes yes
Brand Edison Fuses Eaton
Manufacturers Part Number ECNR15 FRN-R-15
Model ECNR -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 FUSE
Weight 0.40 lb;0.18 kg 0.05 lb
Application AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
Approval UL 248-12, CE, CSA C22.2 -
standard - CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat