Item Comparison: ECNR15, FLNR15

Item

ECNR15 - 15A 250V Class RK5 Time Delay CL Fuse - Edison

ECNR15
15A 250V Class RK5 Time Delay CL Fuse

$15.12 Each

$151.20 (10 Each)

QTY:
Each
Add
FLNR15 - 15 A 250V TD Class RK5 Dual Elem Fuse - Littelfuse

FLNR15
15 A 250V TD Class RK5 Dual Elem Fuse

$14.87 Each

$14.87 (1 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 1,337 15
Vendor Edison Littelfuse
Catalog Number ECNR15 FLNR15
Manufacturer Number ECNR15 FLNR015
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121627 - Power fuse
UPC/EAN/GTIN 00782634507307 00079458150681
Weight per package 0.05 (lbs/each) 0.05 (lbs/each)
Description ECNR15 15A 250V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 8 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 15 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.56 In Diameter, 2 In Overall Length, 0.40 LB
FLNR15 15 A 250V TD Class RK5 Dual Elem Fuse
Available In Both Indicating and Non-Indicating Versions, The FLNR/FLSR Series Of Fuses Set The Standard For General Purpose Fuses. The Dual-Element Design Provides Advanced Short Circuit and Overload Protection. FLSR Series Fuses Provide Excellent Protection For All Types Of Circuits Especially Those Containing Motors.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.12 (Each) $14.87 (Each)
Carton/Reel $15.12 (1 Each) $14.87 (1 Each)
Standard Packaging/Reel $151.20 (10 Each) $14.87 (1 Each)
Characteristics Dual Element, 10 Second Time Delay -
Current Rating 15 A -
interrupt rating 200000 A -
Interrupting Rating 200000 Amp (DC) -
Terminal Type Ferrule -
Voltage Rating 250 V ac;125 V dc -
Diameter 0.56 in -
Length 2 INCH -
Overall Length 2 in -
Additional Information Application General-Purpose Including Lighting, Heating and Other Non-Inductive Load -
Commodity Description DUAL ELEMENT FUSES -
Description 15A 250V CLASS RK5 TIME DELAY CL FUSE 15 A 250V TD CLASS RK5 DUAL ELEM FUSE
extra long description CLASS RK5 TYPE; 2 INCH; UL 248-12, CE, CSA C22.2 APPROVAL; 250 VOLT AC/125 VOLT DC VOLTAGE RATING; 0.56 INCH DIAMETER; 200000 AMP (DC) INTERRUPTING RATING; 15 AMP CURRENT RATING; FERRULE TERMINAL TYPE; DUAL ELEMENT, 10 SECOND TIME DELAY CHARACTERISTICS; EDISON BRAND; APPLICATION GENERAL-PURPOSE INCLUDING LIGHTING, HEATING AND OTHER NON-INDUCTIVE LOAD; ECNR MODEL LFSE FLNR015 FUS 250V T/D CLASS RK5
Features These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s -
Long Description Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 8 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 15 A, 250 V ac;125 V dc, Ferrule Terminal, 0.56 in Diameter, 2 in Overall Length, 0.40 lb Available in both Indicating and Non-Indicating versions, the FLNR/FLSR series of fuses set the standard for general purpose fuses. The dual-element design provides advanced short circuit and overload protection. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors.
Product Type Time Delay Power Fuse Fus 250V T/D Class RK5 15a
Short Description Power Fuse, 15 A, 250 VAC/125 V dc, Time Delay, RK5 Class -
Special Features - Time-Delay
Connection Type Ferrule End x Ferrule End -
Fuse Class RK5 Class -
Fuse Type Ferrule -
package quantity 10 CT -
Response Time 8 s @ 500% -
Standards Met UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified -
Made in USA yes -
Brand Edison Fuses Littelfuse
Manufacturers Part Number ECNR15 FLNR015
Model ECNR -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 CLASS RK5
Weight 0.40 lb;0.18 kg -
Application AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load General Purpose
Approval UL 248-12, CE, CSA C22.2 -
standard - Standard 248-12 UL Listed/CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat