Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Edison |
Bussmann Fuses |
Catalog Number |
ECNR125 |
DLNR125 |
Manufacturer Number |
ECNR125 |
DLN-R-125 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121604 - Time delay fuses
|
39121600 - Circuit protection devices and accessories
|
UPC/EAN/GTIN |
00782634507451 |
00051712340205 |
Weight per package |
0.8 (lbs/each) |
0.9 (lbs/each) |
Description |
ECNR125 125A 250V Class RK5 Time Delay CL Fuse
241UL Class RK-5 Time Delay
|
DLNR125 125A 250V TD Class RK5 Dual Elem Fuse-Duralag
Time-Delay Cartridge-125a
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$102.78 (Each) |
$62.14 (Each) |
Carton/Reel |
$102.78 (1 Each) |
$62.14 (1 Each) |
Standard Packaging/Reel |
$102.78 (1 Each) |
$62.14 (1 Each) |
|
Characteristics |
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT |
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT |
Current Rating |
125 AMPERE |
125 AMPERE |
interrupt rating |
200 kAIC |
- |
Interrupting Rating |
200 KILOAMPERE (SYMMETRICAL) |
200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC) |
Terminal Type |
Blade |
- |
Voltage Rating |
250 VAC, 125 VDC |
250 VAC/125 VDC |
|
Diameter |
1.56 INCH |
- |
Length |
7.13 INCH |
- |
Overall Length |
7.13 in |
- |
|
Additional Information |
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating |
CURRENT LIMITING |
Commodity Description |
DUAL ELEMENT FUSES |
Distribution Fuses - Dual Element |
Description |
125A 250V CLASS RK5 TIME DELAY CL FUSE |
125A 250V TD CLASS RK5 DUAL ELEM FUSE-DURALAG |
extra long description |
CLASS RK5 TYPE; 7.13 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC, 125 VDC VOLTAGE RATING; 1.56 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 125 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECNR MODEL |
CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 250 VAC/125 VDC; 125 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND; DLN-R MODEL; CURRENT LIMITING |
Features |
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s |
- |
Long Description |
241UL CLASS RK-5 TIME DELAY |
TIME-DELAY CARTRIDGE-125A |
Product Type |
Time Delay Power Fuse |
Power Fuse |
Short Description |
Power Fuse, 125 A, 250 VAC/125 V dc, Time Delay, RK5 Class |
- |
|
Connection Type |
Blade End x Blade End |
- |
Fuse Class |
RK5 Class |
- |
Fuse Type |
Blade |
- |
package quantity |
1 ct |
- |
Response Time |
10 s @ 500% |
- |
Standards Met |
UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified |
- |
|
|
Brand |
EDISON |
|
Manufacturers Part Number |
ECNR125 |
DLN-R-125 |
Model |
ECNR |
DLN-R |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
CLASS RK5 |
CLASS RK5 |
|
Manufacturer Status |
Non-Stock |
- |
Status |
- |
Inactive |
|
|
Application |
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load |
- |
Approval |
UL, CSA C22.2, CE |
UL 248-12, CSA C22.2, CE |