Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Edison |
Bussmann Fuses |
Catalog Number |
ECNR10 |
DLNR10 |
Manufacturer Number |
ECNR10 |
DLN-R-10 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121604 - Time delay fuses
|
39121600 - Circuit protection devices and accessories
|
UPC/EAN/GTIN |
00782634507284 |
00051712340564 |
Weight per package |
0.05 (lbs/each) |
0.04 (lbs/each) |
Description |
ECNR10 10A 250V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
|
DLNR10 10A 250V TD Class RK5 Dual Elem Fuse-Duralag
Apme-Delay Cartridge-10a
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.47 (Each) |
$8.58 (Each) |
Carton/Reel |
$15.47 (1 Each) |
$8.58 (1 Each) |
Standard Packaging/Reel |
$154.70 (10 Each) |
$85.80 (10 Each) |
|
Characteristics |
8 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT |
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT |
Current Rating |
10 AMPERE |
10 AMPERE |
Interrupting Rating |
200 KILOAMPERE (SYMMETRICAL) |
200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC) |
Terminal Type |
Ferrule |
Ferrule |
Voltage Rating |
250 VAC, 125 VDC |
250 VAC/125 VDC |
|
Diameter |
0.56 INCH |
0.56 INCH |
Length |
2 INCH |
2 INCH |
|
Additional Information |
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating |
CURRENT LIMITING |
Commodity Description |
DUAL ELEMENT FUSES |
Distribution Fuses - Dual Element |
Description |
10A 250V CLASS RK5 TIME DELAY CL FUSE |
10A 250V TD CLASS RK5 DUAL ELEM FUSE-DURALAG |
extra long description |
CLASS RK5 TYPE; 2 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC, 125 VDC VOLTAGE RATING; 0.56 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 10 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 8 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECNR MODEL |
CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 250 VAC/125 VDC; 10 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 0.56 INCH; LENGTH 2 INCH; APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND; DLN-R MODEL; CURRENT LIMITING |
Long Description |
UL CLASS RK-5 TIME DELAY |
APME-DELAY CARTRIDGE-10A |
Product Type |
Power Fuse |
Power Fuse |
|
Brand |
EDISON |
|
Manufacturers Part Number |
ECNR10 |
DLN-R-10 |
Model |
ECNR |
DLN-R |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
CLASS RK5 |
CLASS RK5 |
|
Manufacturer Status |
Non-Stock |
- |
Status |
- |
Inactive |
|
Approval |
UL, CSA C22.2, CE |
UL 248-12, CSA C22.2, CE |