Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
ECN05A1AAA |
AN16AN0AC |
Manufacturer Number |
ECN05A1AAA |
AN16AN0AC |
Category |
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Classification |
Enclosed
|
Freedom/Nema Style
|
UNSPSC |
39121521 - Motor starter controls
|
39121521 - Motor starter controls
|
UPC/EAN/GTIN |
00782114015612 |
00782113971414 |
Weight per package |
5.36 (lbs/each) |
1.95 (lbs/each) |
Description |
ECN05A1AAA Non-Combo Nema 1 FVNR SZ 00 120V Coil
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 5.36 LB
|
AN16AN0AC Nema Open 3P STR SZ 00 120V Coil
Eaton Freedom Nema Motor Control Starter, 1/3 HP At 115V, 1 HP At 230V, 1-1/2 HP At 208, 240V, 2 HP At 480, 600V Maximum Horsepower, 120V/60 HZ or 110V/50 HZ Coil Voltage, 9A, Size 00
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$442.86 (Each) |
$704.60 (Each) |
Carton/Reel |
$442.86 (1 Each) |
$704.60 (1 Each) |
Standard Packaging/Reel |
$442.86 (1 Each) |
$704.60 (1 Each) |
|
Number of Phases |
1 |
- |
Poles |
- |
Three-pole |
|
|
Description |
NON-COMBO NEMA 1 FVNR SZ 00 120V COIL |
NEMA OPEN 3P STR SZ 00 120V COIL |
extra long description |
ETN ECN05A1AAA NON-COMBO NEMA 1 FVN |
ETN AN16AN0AC NEMA size 00 starter, |
Features |
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. |
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. |
Long Description |
Non-Combination Non-Reversing Starter, 110 to 120 V ac, 1 Phase, 5.36 lb |
Eaton Freedom NEMA motor control starter, 1/3 hp at 115V,1 hp at 230V, 1-1/2 hp at 208,240V, 2 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 9A, Size 00 |
Product Type |
Non-Combination Non-Reversing Starter |
Nema Size 00 Starter, 120VAC Coil, Freed |
Short Description |
Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, Motor and Power Control Equipment, 5.36 lb |
- |
Special Features |
C440 Solid-State Overload or Bi-Metallic Overload offering available |
Starter w/C306 bi-metal OLR |
|
Coil Voltage |
110 to 120 V ac |
110-120 Vac, 50/60 Hz |
dimensions |
11.5000 IN X 7.2500 IN X 7.4000 IN |
4.6100 IN X 4.3800 IN X 3.3100 IN |
Enclosure Type |
Nema 1 |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
ECN05A1AAA |
AN16AN0AC |
|
Category Description |
ENCLOSED |
FREEDOM/NEMA STYLE |
Type |
Motor control starter |
Motor control starter |
|
|
Application |
Motor and Power Control Equipment |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Mounting |
- |
HORIZONTAL |
standard |
UL Listed file E1491,Contact Manufacturer |
CSA Certified,UL Listed |