Nacogdoches |
0 |
17 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
AN16GN0CB |
ECN0521AAA |
Manufacturer Number |
AN16GN0CB |
ECN0521AAA |
Category |
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Classification |
Freedom/Nema Style
|
Enclosed
|
UNSPSC |
39121521 - Motor starter controls
|
39121521 - Motor starter controls
|
UPC/EAN/GTIN |
00782113971865 |
00782114016121 |
Weight per package |
5 (lbs/each) |
11.6 (lbs/each) |
Description |
AN16GN0CB Nema Open 3P STR Size 2 480V Coil
Non-Combination Non-Reversing Starter, 3 Poles, 440 to 480 V Ac, 1/3 Phases, 25 HP Motor Power, 60 A, Horizontal Mount, 5 LB
|
ECN0521AAA Nema FVNR SZ 2-ENCL1 120V
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 11.6 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1,868.39 (Each) |
$1,880.29 (Each) |
Carton/Reel |
$1,868.39 (1 Each) |
$1,880.29 (1 Each) |
Standard Packaging/Reel |
$1,868.39 (1 Each) |
$1,880.29 (1 Each) |
|
Current Rating |
60 A |
- |
Number of Phases |
1;3 |
1 |
Poles |
Three-pole |
- |
|
|
Description |
NEMA OPEN 3P STR SIZE 2 480V COIL |
NEMA FVNR SZ 2-ENCL1 120V |
extra long description |
ETN AN16GN0CB AN16GN0CB |
ETN ECN0521AAA NEMA FVNR SZ 2-ENCL1 |
Features |
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. |
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. |
Long Description |
Non-Combination Non-Reversing Starter, 3 Poles, 440 to 480 V ac, 1/3 Phases, 25 hp Motor Power, 60 A, Horizontal Mount, 5 lb |
Non-Combination Non-Reversing Starter, 110 to 120 V ac, 1 Phase, 11.6 lb |
Product Type |
Non-Combination Non-Reversing Starter |
Non-Combination Non-Reversing Starter |
Short Description |
Non-Combination Non-Reversing Starter, 440 to 480 VAC, 3 Phase, Motor and Power Control Equipment, 5 lb |
Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, 9 to 45 A |
Special Features |
C440 Solid-State Overload or Bi-Metallic Overload offering available |
C440 Solid-State Overload or Bi-Metallic Overload offering available |
|
Coil Voltage |
440 to 480 V ac |
110 to 120 V ac |
dimensions |
4.9400 IN X 4.3800 IN X 3.3100 IN |
7.6200 IN X 6.0000 IN X 12.6000 IN |
Enclosure Type |
- |
Nema 1 |
motor power |
25 hp |
- |
Mounting Type |
Horizontal Mount |
- |
Standards Met |
UL Listed;CSA Certified |
UL Listed;CSA Certified |
|
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
AN16GN0CB |
ECN0521AAA |
|
Category Description |
FREEDOM/NEMA STYLE |
ENCLOSED |
Type |
Motor control starter |
Motor control starter |
|
|
Application |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
Unknown - Unknown: UndefinedCommercial / Institutional Buildings / Structures - Power Distribution and Controls |
Mounting |
HORIZONTAL |
- |
standard |
UL Listed,CSA Certified |
UL Listed file E1491,Contact Manufacturer |