Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
ECN0511AAA |
A200M1CAC |
Manufacturer Number |
ECN0511AAA |
A200M1CAC |
Category |
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Classification |
Enclosed
|
Full Voltage Non-Reversing Control Starters
|
UNSPSC |
39121521 - Motor starter controls
|
39121521 - Motor starter controls
|
UPC/EAN/GTIN |
00782114015971 |
00786678231167 |
Weight per package |
7.55 (lbs/each) |
3.45 (lbs/each) |
Description |
ECN0511AAA Non-Combo Nema 1 FVNR SZ 1 120V Coil
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 7.55 LB
|
A200M1CAC A200 - Starter Size 1 Open 3 Pole 120V/60HZ Coil
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120V/60 HZ or 110V/50 HZ Coil Voltage, 27A, Three-Pole, Size 1, 2 HP At 115V, 7-1/2 HP At 208, 240V, 10 HP At 480, 600V, A200 Series, Wired For Separate Control
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$596.63 (Each) |
$0.00 (Each) |
Carton/Reel |
$596.63 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$596.63 (1 Each) |
$0.00 (1 Each) |
|
Number of Phases |
1 |
- |
Poles |
- |
Three-pole |
|
|
Description |
NON-COMBO NEMA 1 FVNR SZ 1 120V COIL |
A200 - STARTER SIZE 1 OPEN 3 POLE 120V/60HZ COIL |
extra long description |
ETN ECN0511AAA NON-COMBO NEMA 1 FVN |
ETN A200M1CAC Non-Reversing Starter |
Features |
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. |
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified. |
Long Description |
Non-Combination Non-Reversing Starter, 110 to 120 V ac, 1 Phase, 7.55 lb |
Eaton Freedom NEMA motor control starter, Non-reversing starter, 120V/60 Hz or 110V/50 Hz coil voltage, 27A, Three-pole, Size 1, 2 hp at 115V, 7-1/2 hp at 208,240V, 10 hp at 480,600V, A200 series, Wired for Separate Control |
Product Type |
Non-Combination Non-Reversing Starter |
Non-Reversing Starter |
Short Description |
Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, Motor and Power Control Equipment, 7.55 lb |
- |
Special Features |
C440 Solid-State Overload or Bi-Metallic Overload offering available |
Wired for separate control |
|
Coil Voltage |
110 to 120 V ac |
- |
dimensions |
11.5000 IN X 7.6000 IN X 7.4000 IN |
4.6100 IN X 4.3800 IN X 3.3100 IN |
Enclosure Type |
Nema 1 |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
ECN0511AAA |
A200M1CAC |
|
Category Description |
ENCLOSED |
FULL VOLTAGE NON-REVERSING Control Starters |
Type |
Motor control starter |
Motor Control |
|
|
Application |
Unknown - Unknown: Undefined |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
standard |
UL Listed file E1491,Contact Manufacturer |
CSA Certified,UL Listed |
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
Call nearest store for Item Price
|