Item Comparison: MMX34AA9D0F00, ECN0501AAA

Item

MMX34AA9D0F00 - M-Max 3P 480V In/3P 480V Out 9.0A 5.0HP FS3 W Emc - Eaton

MMX34AA9D0F00
M-Max 3P 480V In/3P 480V Out 9.0A 5.0HP FS3 W Emc

$894.13 Each

$894.13 (1 Each)

QTY:
Each
Add
ECN0501AAA - Non-Combo Nema 1 FVNR SZ 0 120V Coil - Eaton

ECN0501AAA
Non-Combo Nema 1 FVNR SZ 0 120V Coil

$509.50 Each

$509.50 (1 Each)

QTY:
Each
Add
Nacogdoches 0 8
All Stores 6 195
Vendor Eaton Eaton
Catalog Number MMX34AA9D0F00 ECN0501AAA
Manufacturer Number MMX34AA9D0F0-0 ECN0501AAA
Category Drives & Accessories - Ac Drives Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters
Classification Drives Enclosed
UNSPSC 32101625 - Motor drive or control integrated circuits 39121521 - Motor starter controls
UPC/EAN/GTIN 00786685268842 00782114015797
Weight per package 3 (lbs/each) 5.5 (lbs/each)
Description MMX34AA9D0F00 M-Max 3P 480V In/3P 480V Out 9.0A 5.0HP FS3 W Emc
Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version, AA Software Design Series, Emc Filter, FS3 Frame, 380-480V, 460V, IP20 Enclosure Rating, 5 HP, 9A Output, 11.5A Input, Three-Phase In, Three-Phase Out
ECN0501AAA Non-Combo Nema 1 FVNR SZ 0 120V Coil
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 5.5 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $894.13 (Each) $509.50 (Each)
Carton/Reel $894.13 (1 Each) $509.50 (1 Each)
Standard Packaging/Reel $894.13 (1 Each) $509.50 (1 Each)
Number of Phases - 1
Size - NEMA size 0
Description M-MAX 3P 480V IN/3P 480V OUT 9.0A 5.0HP FS3 W EMC NON-COMBO NEMA 1 FVNR SZ 0 120V COIL
extra long description ETN MMX34AA9D0F0-0 MMX 480V,9.0A,5. ETN ECN0501AAA NON-COMBO NEMA 1 FVN
Features Demand more simplicity. The M-Max series of variable frequency drive is a compact system with a broad power range. Factor in the conformal board coating, unique mounting characteristics, simple programming, and its 50°C Rating and the M-Max is perfectly suited for machinery applications in many industries including material handling, HVAC, pumping and more. Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description Eaton M-Max Series Adjustable Frequency AC Drives Basic Controller, Full version, AA software design series, EMC filter, FS3 frame, 380-480V, 460V, IP20 enclosure rating, 5 hp, 9A output, 11.5A input, Three-phase in, three-phase out Non-Combination Non-Reversing Starter, 110 to 120 V ac, 1 Phase, 5.5 lb
Product Type MMX 480V, 9.0A, 5.0HP, FS3, W Emc Non-Combination Non-Reversing Starter
Short Description - Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, Motor and Power Control Equipment, 5.5 lb
Special Features Aa Software Design Series, Emc Filter C440 Solid-State Overload or Bi-Metallic Overload offering available
Coil Voltage - 110 to 120 V ac
dimensions 3.9400 IN X 5.5000 IN X 4.2700 IN 11.6000 IN X 7.6000 IN X 7.4000 IN
Enclosure Type - Nema 1
Output Current 9 A -
Standards Met - UL Listed;CSA Certified
Made in USA - yes
Brand Eaton Eaton
Manufacturers Part Number MMX34AA9D0F0-0 ECN0501AAA
Category Description DRIVES ENCLOSED
Type Sensorless vector adjustable frequency drive Motor control starter
Weight - 5.5 lb
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other Unknown - Unknown: Undefined
standard UL Listed,EN 61800-3,EN 61800-5-1,EN 60204-1,cUL Certified,C-Tick Compliant,EMC Category C2, C3, and C4 (Level H): With an internal RFI filter option,RoHS Compliant,CE Marked UL Listed file E1491,Contact Manufacturer
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat