Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
ECN0501AAA |
DG1347D6FBC21C |
Manufacturer Number |
ECN0501AAA |
DG1-347D6FB-C21C |
Category |
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Drives & Accessories -
Ac Drives
|
Classification |
Enclosed
|
Drives
|
UNSPSC |
39121521 - Motor starter controls
|
39122001 - Inverter drive AC
|
UPC/EAN/GTIN |
00782114015797 |
00786685878751 |
Weight per package |
5.5 (lbs/each) |
16 (lbs/each) |
Description |
ECN0501AAA Non-Combo Nema 1 FVNR SZ 0 120V Coil
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 5.5 LB
|
DG1347D6FBC21C DG1 480V FR1 N1 5HP 7.6A CT W/ BC
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 3 KW 5 HP CT 3PH 50/60 HZ 7.6A Output IP21/Type 1 FR2 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$509.50 (Each) |
$1,608.97 (Each) |
Carton/Reel |
$509.50 (1 Each) |
$1,608.97 (1 Each) |
Standard Packaging/Reel |
$509.50 (1 Each) |
$1,608.97 (1 Each) |
|
Number of Phases |
1 |
Three-phase in, three-phase out |
|
|
Description |
NON-COMBO NEMA 1 FVNR SZ 0 120V COIL |
DG1 480V FR1 N1 5HP 7.6A CT W/ BC |
extra long description |
ETN ECN0501AAA NON-COMBO NEMA 1 FVN |
ETN DG1-347D6FB-C21C DG1, 480V FR1 |
Features |
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. |
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability. |
Long Description |
Non-Combination Non-Reversing Starter, 110 to 120 V ac, 1 Phase, 5.5 lb |
Eaton PowerXL DG1 variable frequency drive, 208-240V input 3 kW 5 Hp CT 3PH 50/60 Hz 7.6A output IP21/type 1 FR2 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots Brake chopper |
Product Type |
Non-Combination Non-Reversing Starter |
DG1, 480V FR1 , N1, 5HP (7.6A) CT W/ BC |
Short Description |
Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, Motor and Power Control Equipment, 5.5 lb |
- |
Special Features |
C440 Solid-State Overload or Bi-Metallic Overload offering available |
- |
|
|
Coil Voltage |
110 to 120 V ac |
- |
dimensions |
11.6000 IN X 7.6000 IN X 7.4000 IN |
17.5000 IN X 9.5000 IN X 13.0000 IN |
display |
- |
LCD graphical |
Enclosure Type |
Nema 1 |
- |
Input Voltage |
- |
230 V, 208-240 V(-15%, +10%) |
keypad |
- |
Included |
Standards Met |
UL Listed;CSA Certified |
- |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
ECN0501AAA |
DG1-347D6FB-C21C |
|
Category Description |
ENCLOSED |
DRIVES |
Type |
Motor control starter |
Variable Frequency Drive |
|
|
Application |
Unknown - Unknown: Undefined |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Enclosure |
- |
IP21/type 1 enclosure |
standard |
UL Listed file E1491,Contact Manufacturer |
UL 508C,cUL Listed,EN 61800-5-1,UL Listed,EN 61800-3,EN ISO 13849-1,IEC 61508,EN 62061,CE Marked,RoHS Compliant,C-Tick Compliant,GoST-R |