Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Sure-Lites |
Catalog Number |
LEM08AM6 |
EBPLED7W |
Manufacturer Number |
LEM08 A M6 |
EBPLED7W |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Electronic Ballast
|
Emergency & Exit Lighting
|
UNSPSC |
39111708 - Emergency exit illuminated sign
|
39111710 - Emergency Lighting Accessories
|
UPC/EAN/GTIN |
00194994620846 |
00080083732265 |
Weight per package |
3.6 (lbs/each) |
1.67 (lbs/each) |
Description |
LEM08AM6 8W 120/277V Field Installed Emergency Led Driver
The LEM08 From Lithonia Lighting Is A Ul Listed Led Emergency Driver That Enables Led Fixtures to Deliver 90 Minutes Of Emergency Illumination During A Loss Of Normal Power With An Initial Output Of 8 Watts Of Power. The LEM08 Is Compatible With Most Class 2 Led Fixture Designs With A Forward Voltage Of 20-50VDC. The LEM08 Features Integral and Dual-Flex Mounting Configurations to Suit Individual Fixture Requirements. Includes Single-Piece Test Switch and Charge Indicator Accessory.
|
EBPLED7W 7W Led Emergency Battery Pack
Emergency Battery Pack, 277 V Ac, 0.025 A @ 277 V, 7 or 14 W, 50/60 HZ, 5 Yr Warranty, 10.5 In Length, 5.25 In Width, 1.875 In Height, 1.67 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$113.59 (Each) |
$165.14 (Each) |
Carton/Reel |
$113.59 (1 Each) |
$165.14 (1 Each) |
Standard Packaging/Reel |
$681.54 (6 Each) |
$165.14 (1 Each) |
|
Current Rating |
- |
0.025 A @ 277 V |
Material |
- |
Steel |
Voltage Rating |
120-277 |
277 V ac |
Wattage |
- |
7 or 14 W |
|
Height |
1.55 |
1.875 in |
Length |
13.35 |
10.5 in |
Size |
- |
17.0 IN Length 6.1 IN Width 2.0 IN Height |
Width |
2.38 |
5.25 in |
|
Construction |
- |
N/A |
Description |
8W 120/277V FIELD INSTALLED EMERGENCY LED DRIVER |
7W LED EMERGENCY BATTERY PACK |
extra long description |
LITH LEM08 A M6 8W Emergency LED Dr |
CLS EBPLED7W USER INSTALL, 7 WATT, |
Features |
Contractor Select |
When AC power fails, the Sure-Lites Emergency Battery Pack LED (EBP) automatically switches to emergency mode. The EBP maintains illumination of an LED fixture for a minimum of 90 minutes. The product line is UL924 classified for field retrofit installation and has guaranteed compatibility with Eaton LED fixtures with accessible LED drivers. The constant power feature ensures consistent light output of the fixture for 90 minutes. The EZ Key and laser test features simplify maintenance and installation. The |
Long Description |
The LEM08 from Lithonia Lighting is a UL Listed LED emergency driver that enables LED fixtures to deliver 90 minutes of emergency illumination during a loss of normal power with an initial output of 8 watts of power. The LEM08 is compatible with most Class 2 LED fixture designs with a forward voltage of 20-50VDC. The LEM08 features integral and dual-flex mounting configurations to suit individual fixture requirements. Includes single-piece test switch and charge indicator accessory. |
Emergency Battery Pack, 277 V ac, 0.025 A @ 277 V, 7 or 14 W, 50/60 Hz, 5 yr Warranty, 10.5 in Length, 5.25 in Width, 1.875 in Height, 1.67 lb |
Product Type |
8W Emergency Led Driver, Dual Flexible M |
User Install, 7 Watt, Led Emrg Batt PK |
Short Description |
- |
Emergency Battery Pack, 277 VAC, Accessory |
Special Features |
- |
UL 924 classified for field installation |
|
dimensions |
13.35x2.38x1.55 IN |
- |
Maximum Operating Temperature |
50 |
- |
package quantity |
- |
1 ct |
Standards Met |
- |
UL924 Listed;NFPA 101 Compliant |
Warranty |
3 |
5 yr |
|
Brand |
Lithonia Lighting |
SURE-LITES |
Manufacturers Part Number |
LEM08 A M6 |
EBPLED7W |
|
Category Description |
ELECTRONIC BALLAST |
Emergency & Exit Lighting |
Type |
Emergency LED Driver |
Emergency |
|
|
Application |
Education,Enclosed & Gasketed,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Natatorium,Offices & Banks,Retail,Utility, Closet,Warehouses |
lighting |
environmental conditions |
Indoor |
- |
Frequency Rating |
- |
50/60 Hz |
Mounting |
Fixture Attached,Remote Mount,Unit to J Box |
- |
standard |
C-UL-USCA Title 20 |
UL Listed |