Item Comparison: PS1055CPFMC, EBPLED7W

Item

PS1055CPFMC - 10W Led Emerg Btry Backup - Power Sentry

PS1055CPFMC
10W Led Emerg Btry Backup

$320.85 Each

$320.85 (1 Each)

QTY:
Each
Add
EBPLED7W - 7W Led Emergency Battery Pack - Sure-Lites

EBPLED7W
7W Led Emergency Battery Pack

$165.14 Each

$165.14 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 45 207
Vendor Power Sentry Sure-Lites
Catalog Number PS1055CPFMC EBPLED7W
Manufacturer Number PS1055CP FMC M9 EBPLED7W
Category Ballasts - Led Emergency Drivers Enhanced Commodity Codes - Lighting
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111710 - Emergency Lighting Accessories 39111710 - Emergency Lighting Accessories
UPC/EAN/GTIN 00191723976830 00080083732265
Weight per package 2.3499 (lbs/each) 1.67 (lbs/each)
Description PS1055CPFMC 10W Led Emerg Btry Backup
10W Constant Power, Reduced Profile Battery Pack, Flexible Metal Conduit, Sku - 263T1R
EBPLED7W 7W Led Emergency Battery Pack
Emergency Battery Pack, 277 V Ac, 0.025 A @ 277 V, 7 or 14 W, 50/60 HZ, 5 Yr Warranty, 10.5 In Length, 5.25 In Width, 1.875 In Height, 1.67 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $320.85 (Each) $165.14 (Each)
Carton/Reel $320.85 (1 Each) $165.14 (1 Each)
Standard Packaging/Reel $320.85 (1 Each) $165.14 (1 Each)
Current Rating - 0.025 A @ 277 V
Material - Steel
Voltage Rating - 277 V ac
Wattage - 7 or 14 W
Height 2.5 1.875 in
Length 19.5 10.5 in
Size - 17.0 IN Length 6.1 IN Width 2.0 IN Height
Width 9 5.25 in
Construction - N/A
Description 10W LED EMERG BTRY BACKUP 7W LED EMERGENCY BATTERY PACK
extra long description LITH PS1055CP FMC M9 10W Constant P CLS EBPLED7W USER INSTALL, 7 WATT,
Features - When AC power fails, the Sure-Lites Emergency Battery Pack LED (EBP) automatically switches to emergency mode. The EBP maintains illumination of an LED fixture for a minimum of 90 minutes. The product line is UL924 classified for field retrofit installation and has guaranteed compatibility with Eaton LED fixtures with accessible LED drivers. The constant power feature ensures consistent light output of the fixture for 90 minutes. The EZ Key and laser test features simplify maintenance and installation. The
Long Description 10W Constant Power, Reduced Profile Battery pack, Flexible Metal Conduit, SKU - 263T1R Emergency Battery Pack, 277 V ac, 0.025 A @ 277 V, 7 or 14 W, 50/60 Hz, 5 yr Warranty, 10.5 in Length, 5.25 in Width, 1.875 in Height, 1.67 lb
Product Type Emergency Led Driver User Install, 7 Watt, Led Emrg Batt PK
Short Description - Emergency Battery Pack, 277 VAC, Accessory
Special Features - UL 924 classified for field installation
average life 60,000 -
Maximum Operating Temperature 50 -
package quantity - 1 ct
pallet quantity 90 -
Power Source Hardwired -
Standards Met - UL924 Listed;NFPA 101 Compliant
Warranty - 5 yr
Brand POWER SENTRY SURE-LITES
Manufacturers Part Number PS1055CP FMC M9 EBPLED7W
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type Battery Pack Emergency
Weight 3 1.67 lb
Application Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail lighting
environmental conditions Indoor -
Frequency Rating - 50/60 Hz
standard NFPA 101,ULCA Title 20 UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat