Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Arlington |
Catalog Number |
E97BR |
FLBT6615MBLR |
Manufacturer Number |
E97BR |
FLBT6615MBLR |
Category |
Outlet Boxes, Covers & Hangers -
Floor Boxes & Accessories
|
Outlet Boxes, Covers & Hangers -
Floor Boxes & Accessories
|
Classification |
Floor Boxes
|
Floor Boxes
|
UNSPSC |
39121307 - Floor boxes
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00034481149774 |
00018997340061 |
Weight per package |
1.61 (lbs/each) |
1.65 (lbs/each) |
Description |
E97BR Brass Single Cover (Duplex)
Single Door Cover For Round Floor Box, Brass, For Use With Gfci and Duplex Devices
|
FLBT6615MBLR Brass Pop-Up CVR W/Level Ring
Round Trapdoor Cover, Brass, 5.870 In Diameter, For Use With Concrete Box , 1 Gang, 1 Outlet, 10 PK Package Quantity, Round Shape, Pre-Mounted Gasket & Decorator-Style 15A Receptacle and Leveling Ring
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$209.11 (Each) |
$66.14 (Each) |
Carton/Reel |
$1,045.55 (5 Each) |
$66.14 (1 Each) |
Standard Packaging/Reel |
$1,045.55 (5 Each) |
$661.40 (10 Each) |
|
Cover Type |
- |
Brass (Cover) |
Material |
Brass |
Brass |
Number of Gangs |
- |
1 |
Shape |
- |
Round |
|
|
Diameter |
- |
5.870 in |
Size |
- |
L(5.870) x W(5.870) x H(2.237) |
|
Description |
BRASS SINGLE COVER (DUPLEX) |
BRASS POP-UP CVR W/LEVEL RING |
extra long description |
ABB E97BR FLR BOX CVR DUPLEX/GFCI-B |
ARL FLBT6615MBLR BRS POP-UP CVR /W |
Features |
- |
Round Trapdoor Cover, Brass. Pre-mounted gasket & decorator-style 15A receptacle and leveling ring. |
Long Description |
Single Door Cover for Round Floor Box, Brass, For use with GFCI and Duplex Devices |
Round Trapdoor Cover, Brass, 5.870 in Diameter, For Use With Concrete Box , 1 Gang, 1 Outlet, 10 PK Package Quantity, Round Shape, Pre-Mounted Gasket & Decorator-Style 15A Receptacle and Leveling Ring |
Product Type |
FLR Box CVR Duplex/Gfci-Brass |
Round Trapdoor Cover |
Short Description |
- |
Round Trapdoor Cover, Brass, 1 Gang, Round, 10 PK |
Special Features |
Screws concealed under doors |
Pre-Mounted Gasket & Decorator-Style 15A Receptacle and Leveling Ring |
|
for use with |
- |
Concrete Box |
Knockouts |
FALSE |
- |
Number of Outlets |
- |
1 |
package quantity |
- |
10 PK |
|
Brand |
Carlon |
Arlington Industries |
Manufacturers Part Number |
E97BR |
FLBT6615MBLR |
sub brand |
Carlon |
Floor Box |
|
Category Description |
FLOOR BOXES |
FLOOR BOXES |
Type |
Round Floor Boxes, Covers & Accessories |
- |
|
Application |
For tile and carpet applications |
Concret box covers |
standard |
UL E11461 |