Item Comparison: E7TAT, TC2

Item

E7TAT - 6" N-Ic At NC HSNG, 120V - Halo

E7TAT
6" N-Ic At NC HSNG, 120V

$17.66 Each

$105.96 (6 Each)

QTY:
Each
Add
TC2 - 6" TC Incandescent Housing - Juno

TC2
6" TC Incandescent Housing

$0.00 Each

$0.00 (6 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 142 14
Vendor Halo Juno
Catalog Number E7TAT TC2
Manufacturer Number E7TAT TC2
Category Enhanced Commodity Codes - Lighting Incandescent Architectural & S - Incandescent Recessed Architec
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083737666 00661209700247
Weight per package 1.9599 (lbs/each) 3.66 (lbs/each)
Description E7TAT 6" N-Ic At NC HSNG, 120V
6" Non-Ic, Air-Tite, New Construction Housing, 120V
TC2 6" TC Incandescent Housing
The Incandescent 6-Inch Round Non-Ic Housing Is Designed For Use In Non-Insulated Areas or Where Insulation Is Spaced At Least 3 Inches From The Housing and Typically Used In New Construction.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.66 (Each) $0.00 (Each)
Carton/Reel $17.66 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $105.96 (6 Each) $0.00 (6 Each)
amperage rating N/A -
Ballast Type N/A -
Lamp Type Halogen, Incandescent, LED, CFL (Not Included) Incandescent
Material - Steel
Number of Lamps 1 1
Shape - Round
Voltage Rating 120V -
Wattage 150W -
Color - Unfinished
Height - 7.5
Length - 13.125
Width - 13.5
Construction - New Construction
Description 6" N-IC AT NC HSNG, 120V 6" TC INCANDESCENT HOUSING
extra long description CLS E7TAT 6" NON-IC, AIRTITE, NEW C LITH TC2 6IN Incandescent New Const
Long Description 6" NON-IC, Air-Tite, New Construction Housing, 120V The incandescent 6-inch round non-IC housing is designed for use in non-insulated areas or where insulation is spaced at least 3 inches from the housing and typically used in new construction.
Product Type 6" Non-Ic, Airtite, New Const HSG NJB Housing
Special Features For use in non-insulated ceilings -
Maximum Operating Temperature - 25
Power Source - Hardwired
Socket Type E26 -
Brand Halo Housings/Trims/Other JUNO
Manufacturers Part Number E7TAT -
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" E7 Housing -
aperture size - 6 in
Weight - 4
Application lighting Residential
environmental conditions - Indoor
Mounting - Recessed
standard UL/cUL Listed 1598 Luminaire;cULus Listed - Damp Location;cULus Listed - Wet Location;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant CSA,UL
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat