Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Lithonia Lighting |
Catalog Number |
E7TAT |
LC6 |
Manufacturer Number |
E7TAT |
LC6 R6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Incandescent Architectural & S -
Incandescent Recessed Architec
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083737666 |
00784231051146 |
Weight per package |
1.9599 (lbs/each) |
2.82 (lbs/each) |
Description |
E7TAT 6" N-Ic At NC HSNG, 120V
6" Non-Ic, Air-Tite, New Construction Housing, 120V
|
LC6 6" Incand Non Ic Rated Re
Lith LC6 R6 6 In Air-Tight, Ic/Non-
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.66 (Each) |
$19.58 (Each) |
Carton/Reel |
$17.66 (1 Each) |
$19.58 (1 Each) |
Standard Packaging/Reel |
$105.96 (6 Each) |
$117.48 (6 Each) |
|
amperage rating |
N/A |
- |
Ballast Type |
N/A |
- |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
- |
Number of Lamps |
1 |
1 |
Voltage Rating |
120V |
120 |
Wattage |
150W |
Not Applicable |
|
|
Height |
- |
8.25 |
Length |
- |
26.25 |
Width |
- |
22.75 |
|
Description |
6" N-IC AT NC HSNG, 120V |
6" INCAND NON IC RATED RE |
extra long description |
CLS E7TAT 6" NON-IC, AIRTITE, NEW C |
- |
Long Description |
6" NON-IC, Air-Tite, New Construction Housing, 120V |
LITH LC6 R6 6 IN air-tight, IC/Non- |
Product Type |
6" Non-Ic, Airtite, New Const HSG NJB |
6 In Air-Tight, Ic/Non-Ic Housing |
Special Features |
For use in non-insulated ceilings |
- |
|
pallet quantity |
- |
120 |
Socket Type |
E26 |
- |
|
Brand |
Halo Housings/Trims/Other |
Lithonia Lighting |
Manufacturers Part Number |
E7TAT |
LC6 R6 |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" E7 Housing |
- |
|
Manufacturer Status |
- |
Inactive |
|
Application |
lighting |
- |
standard |
UL/cUL Listed 1598 Luminaire;cULus Listed - Damp Location;cULus Listed - Wet Location;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant |