Item Comparison: E7RICAT, IC22R

Item

E7RICAT - 6" Ic At RMDL HSNG 120V - Halo

E7RICAT
6" Ic At RMDL HSNG 120V

$19.71 Each

$118.26 (6 Each)

QTY:
Each
Add
IC22R - 6" Ic Rated Remodel Reces - Juno

IC22R
6" Ic Rated Remodel Reces

$16.16 Each

$96.96 (6 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 3,194 233
Vendor Halo Juno
Catalog Number E7RICAT IC22R
Manufacturer Number E7RICAT IC22R
Category Enhanced Commodity Codes - Lighting Incandescent Architectural & S - Incandescent Recessed Architec
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083737543 00661209017673
Weight per package 1.79 (lbs/each) 1.96 (lbs/each)
Description E7RICAT 6" Ic At RMDL HSNG 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 9.25 In Length, 1.79 LB
IC22R 6" Ic Rated Remodel Reces
Incandescent Airtight Housing, Round, 90 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 In Aperture Size, 1.96 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.71 (Each) $16.16 (Each)
Carton/Reel $19.71 (1 Each) $16.16 (1 Each)
Standard Packaging/Reel $118.26 (6 Each) $96.96 (6 Each)
amperage rating 0.75 at (120V) -
Ballast Type N/A -
Lamp Type Halogen, Incandescent, LED, CFL (Not Included) Incandescent
Material Aluminum -
Number of Lamps 1 1
Shape - Round
Voltage Rating 120 V ac -
Wattage N/A 90 W
Finish - Galvanized
fixture material - steel
Housing Material - Aluminum
Height - 7.125
Length 9.25 in 13.75
Width - 7.125
Construction - Remodel
Description 6" IC AT RMDL HSNG 120V 6" IC RATED REMODEL RECES
extra long description CLS E7RICAT 6" IC, AIRTITE, REMODEL LITH IC22R 6IN Incandescent Remodel
Features The E7RICAT is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. Contractor Select
Long Description Remodel Housing, 120 V ac, 90 W, Aluminum, 9.25 in Length, 1.79 lb Incandescent Airtight Housing, Round, 90 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 in Aperture Size, 1.96 lb
Product Type 6" Ic, Airtite, Remodel HSG Incandescent Airtight Housing
Short Description 6" IC Air-Tite Remodel Housing, 120 VAC, Recessed 6" Incandescent Airtight Housing, 90W, 120V, Aluminum, Remodel
Special Features For use in insulated ceilings -
for use with Variety of Trims;Create Different Lighting Effects;Insulated Ceilings -
Maximum Operating Temperature - 25
media - Yes
Mounting Type Recessed Mount -
package quantity 1 CT;6 Pk 1 CT;6 Pk
Socket Type E26 -
Standards Met cULus Listed;RoHS Complaint UL Listed;CSA Certified
Brand Halo Housings/Trims/Other JUNO
Manufacturers Part Number E7RICAT IC22R
sub brand - Juno(R)
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" E7 Housing Housing
aperture size - 6 in
Weight 1.79 lb 1.96 lb
Application lighting Recessed Residential;Damp Location;Wet Location W/Appr Trims
environmental conditions - Indoor
Mounting - Recessed
standard Wet Locations;Damp Locations;cULus Listed;Airtite cUL,UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat