Nacogdoches |
11 |
17 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
E7RICAT |
H7RICT |
Manufacturer Number |
E7RICAT |
H7RICT |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111802 - Lamp housings
|
UPC/EAN/GTIN |
00080083737543 |
00662400600718 |
Weight per package |
1.79 (lbs/each) |
1.75 (lbs/each) |
Description |
E7RICAT 6" Ic At RMDL HSNG 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 9.25 In Length, 1.79 LB
|
H7RICT 6" Ic Remodel 120V Line Voltage
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.75 In Height, 1.75 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.71 (Each) |
$14.70 (Each) |
Carton/Reel |
$19.71 (1 Each) |
$14.70 (1 Each) |
Standard Packaging/Reel |
$118.26 (6 Each) |
$88.20 (6 Each) |
|
amperage rating |
0.75 at (120V) |
N/A |
Ballast Type |
N/A |
N/A |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
N/A |
Material |
Aluminum |
- |
Number of Lamps |
1 |
N/A |
Voltage Rating |
120 V ac |
120V |
Wattage |
N/A |
N/A |
|
Housing Material |
- |
Aluminum |
|
Height |
- |
7.75 in |
Length |
9.25 in |
- |
|
Additional Information |
- |
Quick Connect Wiring Connectors Included in Junction Box;Thermally Protected;Die-Formed Housing;Remodel Springs Accommodate 1/2" and 5/8" Ceiling Material;Nm Cable Pry-Outs and Conduit Knockouts in Junction Box |
Description |
6" IC AT RMDL HSNG 120V |
6" IC REMODEL 120V LINE VOLTAGE |
extra long description |
CLS E7RICAT 6" IC, AIRTITE, REMODEL |
CLS H7RICT 6" IC REMODEL HOUSING |
Features |
The E7RICAT is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. |
The H7 family of recessed housings are the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H7RICT is designed for installations where the housing will be in direct contact with insulation. H7RICT may be converted into AIR-TITE(TM) installation when used with AIR-TITE(TM) trims. |
Long Description |
Remodel Housing, 120 V ac, 90 W, Aluminum, 9.25 in Length, 1.79 lb |
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.75 in Height, 1.75 lb |
Product Type |
6" Ic, Airtite, Remodel HSG |
6" Ic Remodel Housing |
Short Description |
6" IC Air-Tite Remodel Housing, 120 VAC, Recessed |
6" Incandescent Airtight Housing, 120V, Aluminum, Remodel |
Special Features |
For use in insulated ceilings |
120V line voltage housing |
|
for use with |
Variety of Trims;Create Different Lighting Effects;Insulated Ceilings |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 CT;6 Pk |
1 CT;6 Pk |
Socket Type |
E26 |
E26 |
Standards Met |
cULus Listed;RoHS Complaint |
UL/cUL Listed;RoHS Compliant |
|
Brand |
Halo Housings/Trims/Other |
HALO |
Manufacturers Part Number |
E7RICAT |
H7RICT |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" E7 Housing |
6" H7 Housing |
|
|
Application |
lighting |
lighting |
standard |
Wet Locations;Damp Locations;cULus Listed;Airtite |
UL Listed - Damp Location;CSA Certified;Title 24 Compliant |