Nacogdoches |
40 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
E7ICATNB |
H7ICTNB |
Manufacturer Number |
E7ICATNB |
H7ICTNB |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111802 - Lamp housings
|
UPC/EAN/GTIN |
00080083737697 |
00662400608523 |
Weight per package |
2.2299 (lbs/each) |
2.4 (lbs/each) |
Description |
E7ICATNB 6" Ic At NC NSCKT BRKT HSNG 120V
Recessed Housing, 120 V Ac, 90 W, Aluminum, 13.75 In Length, 2.2299 LB
|
H7ICTNB 6" Ic 120V No Socket Bracket Can
6" Housing Ic No Socket Bracket 120V Line Voltage Incandescent
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.34 (Each) |
$14.59 (Each) |
Carton/Reel |
$17.34 (1 Each) |
$14.59 (1 Each) |
Standard Packaging/Reel |
$104.04 (6 Each) |
$87.54 (6 Each) |
|
amperage rating |
N/A |
N/A |
Ballast Type |
N/A |
N/A |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
N/A |
Material |
Aluminum |
- |
Number of Lamps |
1 |
N/A |
Voltage Rating |
120 V ac |
120V |
Wattage |
N/A |
N/A |
|
Description |
6" IC AT NC NSCKT BRKT HSNG 120V |
6" IC 120V NO SOCKET BRACKET CAN |
extra long description |
CLS E7ICATNB 6" IC,AIRTITE,NEW CONS |
CLS H7ICTNB 6" IC HOUSING W/O SOCKE |
Features |
The E7ICATNB is a compact and efficient recessed optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED integrated lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. The |
- |
Long Description |
Recessed Housing, 120 V ac, 90 W, Aluminum, 13.75 in Length, 2.2299 lb |
6" HOUSING IC NO SOCKET BRACKET 120V LINE VOLTAGE INCANDESCENT |
Product Type |
6" Ic, Airtite, New Const, No SCKT BRKT, NJB |
6" Ic Housing W/O Socket Bracket |
Short Description |
6" IC Recessed Housing, 120 VAC, Recessed, 1CT |
- |
Special Features |
For use in insulated ceilings |
No socket bracket, 120V line voltage housing |
|
for use with |
Variety of Trims;Create Different Lighting Effects;Insulated Ceilings |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 ct |
- |
Socket Type |
E26 |
E26 |
Standards Met |
cULus Listed;RoHS Complaint |
- |
|
Brand |
Halo Housings/Trims/Other |
HALO |
Manufacturers Part Number |
E7ICATNB |
H7ICTNB |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" E7 Housing |
6" H7 Housing |
|
|
Application |
lighting |
lighting |
standard |
cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed 1598 Luminaire;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;UL/cUL Listed for Insulation Contact |
UL/cUL Listed 1598 Luminaire;cULus Listed - Damp Location;cULus Listed - Wet Location;RoHS Compliant;UL/cUL Listed for Feed Through;UL/cUL Listed for Insulation Contact |