Nacogdoches |
117 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
SPC |
Catalog Number |
E7ICATNB |
EZ6ICAT |
Manufacturer Number |
E7ICATNB |
EZ6ICAT |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
-
|
UPC/EAN/GTIN |
00080083737697 |
847801033390 |
Weight per package |
2.2299 (lbs/each) |
3 (lbs/each) |
Description |
E7ICATNB 6" Ic At NC NSCKT BRKT HSNG 120V
6" Ic, Airtite, New Construction, No Socket Bracket Housing, 120V
|
EZ6ICAT 6" Rec Can Ic/Non Ic W/Wago Conn
Universal Ic Housing, Ez Base Type, Led Bulb Type, 7-1/4 In Height, 6-1/2 In Length, Made In Usa, 1 CT;6 PK Package Quantity, Culus Listed, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.34 (Each) |
$11.27 (Each) |
Carton/Reel |
$17.34 (1 Each) |
$11.27 (1 Each) |
Standard Packaging/Reel |
$104.04 (6 Each) |
$67.62 (6 Each) |
|
amperage rating |
N/A |
- |
Ballast Type |
N/A |
- |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
- |
Material |
Aluminum |
- |
Number of Lamps |
1 |
- |
Voltage Rating |
120V |
- |
Wattage |
N/A |
>75 W (R/PAR30);60 W (A19);65 W (BR30) |
|
|
Height |
- |
7-1/4 in |
Length |
- |
6-1/2 in |
|
Description |
6" IC AT NC NSCKT BRKT HSNG 120V |
6" REC CAN IC/NON IC W/WAGO CONN |
extra long description |
CLS E7ICATNB 6" IC,AIRTITE,NEW CONS |
- |
Features |
The E7ICATNB is a compact and efficient recessed optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED integrated lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. The |
For new construction. Thermally protected, IC rated specification grade recessed housing. Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps, 65W BR30 lamps, up to 12W LED PAR30 lamps and RL series LED retrofit module. |
Long Description |
6" IC, AIRTITE, New Construction, No Socket Bracket Housing, 120V |
Universal IC Housing, EZ Base Type, LED Bulb Type, 7-1/4 in Height, 6-1/2 in Length, Made in USA, 1 CT;6 PK Package Quantity, cULus Listed, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage |
Product Type |
6" Ic, Airtite, New Const, No SCKT BRKT, NJB |
Universal IC Housing |
Short Description |
6" IC Recessed Housing, 120 VAC, Recessed, 1CT |
Universal IC Housing, EZ, LED, 1 CT;6 PK |
Special Features |
For use in insulated ceilings |
- |
|
bulb type |
- |
LED |
for use with |
Variety of Trims;Create Different Lighting Effects;Insulated Ceilings |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 ct |
1 CT;6 Pk |
Socket Type |
E26 |
- |
Standards Met |
cULus Listed;RoHS Complaint |
cULus Listed |
|
|
Brand |
Halo Housings/Trims/Other |
ELITE LIGHTING |
Manufacturers Part Number |
E7ICATNB |
EZ6ICAT |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" E7 Housing |
- |
|
|
Application |
lighting |
- |
standard |
cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed 1598 Luminaire;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;UL/cUL Listed for Insulation Contact |