Nacogdoches |
159 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
E7ICAT |
H7ICAT |
Manufacturer Number |
E7ICAT |
H7ICAT |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111802 - Lamp housings
|
UPC/EAN/GTIN |
00080083737727 |
00080083609628 |
Weight per package |
2.5 (lbs/each) |
2.75 (lbs/each) |
Description |
E7ICAT 6" Ic At NC HSNG, 120V
Recessed Housing, 120 V Ac, Aluminum, 13.55 In Length, 2.5 LB
|
H7ICAT 6" Ic Air-Tite 120V Line Voltage Incandescent
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 In Height, 2.75 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.95 (Each) |
$14.43 (Each) |
Carton/Reel |
$14.95 (1 Each) |
$14.43 (1 Each) |
Standard Packaging/Reel |
$89.70 (6 Each) |
$86.58 (6 Each) |
|
amperage rating |
0.75 at (120V) |
N/A |
Ballast Type |
N/A |
N/A |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
N/A |
Material |
Aluminum |
- |
Number of Lamps |
N/A |
N/A |
Voltage Rating |
120 V ac |
120V |
Wattage |
N/A |
N/A |
|
Housing Material |
- |
Aluminum |
|
Additional Information |
- |
Got Nail(TM) Bar Hangers;Pass-N-Thru(TM) Tool-Less Shortening of Bar Hangers;Slide-N-Side(Tm) Wire Traps;Quick Connect Wiring Connectors Included in Junction Box;Air-Tite(Tm);Thermally Protected;Die-Formed Housing and Plaster Frame;Housing May be Removed from Plaster Frame for Junction Box Access;Shallow Ceiling Housing |
Description |
6" IC AT NC HSNG, 120V |
6" IC AIR-TITE 120V LINE VOLTAGE INCANDESCENT |
extra long description |
CLS E7ICAT 6" IC, AIRTITE, NEW CON |
CLS H7ICAT 6" AIR-TITE HOUSING |
Features |
The E7ICAT is a compact and efficient recessed housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. |
The H7 recessed housing is the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. H7ICAT is for installations where the housing will be in direct contact with insulation, and also meet restricted air flow requirements. |
Long Description |
Recessed Housing, 120 V ac, Aluminum, 13.55 in Length, 2.5 lb |
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 in Height, 2.75 lb |
Product Type |
6" Ic, Airtite, New Con HSG, TC |
6" Air-Tite Housing |
Short Description |
6" IC Recessed Housing, 120 VAC, Recessed, 1CT |
6" Incandescent Airtight Housing, 120V, Aluminum, Remodel |
Special Features |
For use in insulated ceilings |
120V line voltage housing |
|
for use with |
Variety of Trims;Create Different Lighting Effects;Insulated Ceilings |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 CT;6 Pk |
1 CT;6 Pk |
Socket Type |
E26 |
E26 |
Standards Met |
cULus Listed;RoHS Complaint |
UL/cUL Listed;RoHS Compliant |
|
Brand |
Halo Housings/Trims/Other |
HALO |
Manufacturers Part Number |
E7ICAT |
H7ICAT |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" E7 Housing |
6" H7 Housing |
|
|
Application |
lighting |
lighting |
standard |
Wet Locations;Damp Locations;cULus Listed;Airtite |
cULus Listed |