Nacogdoches |
68 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Capri |
Catalog Number |
E7ICAT |
CR1 |
Manufacturer Number |
E7ICAT |
CR1 |
Category |
Enhanced Commodity Codes -
Lighting
|
Incandescent Architectural & S -
Incandescent Recessed Architec
|
Classification |
All Recessed Cans & Trims
|
Decorative Residential
|
UNSPSC |
39111802 - Lamp housings
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083737727 |
00783238105692 |
Weight per package |
2.5 (lbs/each) |
0 |
Description |
E7ICAT 6" Ic At NC HSNG, 120V
Recessed Housing, 120 V Ac, Aluminum, 13.55 In Length, 2.5 LB
|
CR1 6IN Ic Rated Air Sealed
Universal 6" Recessed Housing-- For Airseal, Ic, and Non-Ic Requirements, Accept
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.95 (Each) |
$11.15 (Each) |
Carton/Reel |
$14.95 (1 Each) |
$11.15 (1 Each) |
Standard Packaging/Reel |
$89.70 (6 Each) |
$11.15 (1 Each) |
|
amperage rating |
0.75 at (120V) |
- |
Ballast Type |
N/A |
- |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
- |
Material |
Aluminum |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
120 V ac |
- |
Wattage |
N/A |
- |
|
Ceiling Opening Size |
- |
6-3/8 INCH |
Height |
- |
7-1/2 INCH |
|
Additional Information |
- |
INCLUSION ADJUSTABLE BAR HANGERS; STANDARD PACKAGE 8 |
Commodity Description |
- |
INCANDESCENT RECESSED ARCHITECTURAL & SPECIFICATION LIGHTING |
Description |
6" IC AT NC HSNG, 120V |
6IN IC RATED AIR SEALED |
extra long description |
CLS E7ICAT 6" IC, AIRTITE, NEW CON |
RECESSED HOUSING; 6 INCH NOMINAL APERTURE SIZE; ROUND APERTURE SHAPE; INSULATED/NON INSULATED CEILING; 6-3/8 INCH CEILING OPENING SIZE; NEW CONSTRUCTION INSTALLATION; 1/2 INCH CONDUIT KNOCKOUT, (4) ROMEX KNOCKOUT JUNCTION BOX; HEIGHT 7-1/2 INCH; APPLICATION DAMP LOCATION, RESIDENTIAL; APPROVAL UL; CAPRI[T] BRAND; INCLUSION ADJUSTABLE BAR HANGERS; STANDARD PACKAGE 8 |
Features |
The E7ICAT is a compact and efficient recessed housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. |
- |
Long Description |
Recessed Housing, 120 V ac, Aluminum, 13.55 in Length, 2.5 lb |
UNIVERSAL 6" RECESSED HOUSING-- FOR AIRSEAL, IC, AND NON-IC REQUIREMENTS, ACCEPT |
Product Type |
6" Ic, Airtite, New Con HSG, TC |
Incandescent Recessed Light Housing |
Short Description |
6" IC Recessed Housing, 120 VAC, Recessed, 1CT |
- |
Special Features |
For use in insulated ceilings |
- |
|
Aperture Shape |
- |
ROUND |
Ceiling Type |
- |
INSULATED/NON INSULATED |
for use with |
Variety of Trims;Create Different Lighting Effects;Insulated Ceilings |
- |
Junction Box Type |
- |
1/2 INCH CONDUIT KNOCKOUT, (4) ROMEX KNOCKOUT |
Mounting Type |
Recessed Mount |
- |
Nominal Aperture Size |
- |
6 INCH |
package quantity |
1 CT;6 Pk |
- |
Socket Type |
E26 |
- |
Standards Met |
cULus Listed;RoHS Complaint |
- |
|
Brand |
Halo Housings/Trims/Other |
CAPRI |
Manufacturers Part Number |
E7ICAT |
- |
|
Category Description |
All Recessed Cans & Trims |
DECORATIVE RESIDENTIAL |
Type |
6" E7 Housing |
RECESSED HOUSING |
|
|
Application |
lighting |
DAMP LOCATION, RESIDENTIAL |
Approval |
- |
UL mA |
Installation |
- |
NEW CONSTRUCTION |
standard |
Wet Locations;Damp Locations;cULus Listed;Airtite |