Nacogdoches |
106 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Cooper Lighting |
Catalog Number |
E7ICAT |
EI700AT |
Manufacturer Number |
E7ICAT |
EI700AT |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083737727 |
00080083609031 |
Weight per package |
2.5 (lbs/each) |
3.36 (lbs/each) |
Description |
E7ICAT 6" Ic At NC HSNG, 120V
6" Ic, Air-Tite, New Construction Housing, 120V
|
EI700AT 6" Ic Air-Tite 120V Line Voltage
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.95 (Each) |
$12.53 (Each) |
Carton/Reel |
$14.95 (1 Each) |
$12.53 (1 Each) |
Standard Packaging/Reel |
$89.70 (6 Each) |
$75.18 (6 Each) |
|
amperage rating |
0.75 at (120V) |
- |
Ballast Type |
N/A |
- |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
- |
Material |
Aluminum |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
120V |
- |
Wattage |
N/A |
- |
|
Description |
6" IC AT NC HSNG, 120V |
6" IC AIR-TITE 120V LINE VOLTAGE |
extra long description |
CLS E7ICAT 6" IC, AIRTITE, NEW CON |
- |
Features |
The E7ICAT is a compact and efficient recessed housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. |
- |
Long Description |
6" IC, Air-Tite, New Construction Housing, 120V |
- |
Product Type |
6" Ic, Airtite, New Con HSG, TC |
Housing 6" Icat Mini Foot |
Short Description |
6" IC Recessed Housing, 120 VAC, Recessed, 1CT |
- |
Special Features |
For use in insulated ceilings |
- |
|
for use with |
Variety of Trims;Create Different Lighting Effects;Insulated Ceilings |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 CT;6 Pk |
- |
Socket Type |
E26 |
- |
Standards Met |
cULus Listed;RoHS Complaint |
- |
|
Brand |
Halo Housings/Trims/Other |
ALL-PRO |
Manufacturers Part Number |
E7ICAT |
EI700AT |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" E7 Housing |
- |
|
|
Application |
lighting |
- |
standard |
Wet Locations;Damp Locations;cULus Listed;Airtite |