Item Comparison: E7ICAT, 8102HAQK

Item

E7ICAT - 6" Ic At NC HSNG, 120V - Halo

E7ICAT
6" Ic At NC HSNG, 120V

$14.95 Each

$89.70 (6 Each)

QTY:
Each
Add
8102HAQK - 6" Ic At Quick Instl Can - SPC

8102HAQK
6" Ic At Quick Instl Can

$11.88 Each

$11.88 (1 Each)

QTY:
Each
Add
Nacogdoches 30 0
All Stores 17,465 0
Vendor Halo SPC
Catalog Number E7ICAT 8102HAQK
Manufacturer Number E7ICAT 8102HAQK
Category Enhanced Commodity Codes - Lighting Incandescent Architectural & S - Incandescent Recessed Architec
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings -
UPC/EAN/GTIN 00080083737727 723554169145
Weight per package 2.5 (lbs/each) 3 (lbs/each)
Description E7ICAT 6" Ic At NC HSNG, 120V
Recessed Housing, 120 V Ac, Aluminum, 13.55 In Length, 2.5 LB
8102HAQK 6" Ic At Quick Instl Can
Airtight Incandescent Recessed Downlight, 6 In Airtight Incandescent Recessed Down Light With Socket Bracket Additional Information, Damp Location Application, 6-1/4 In Diameter, 7-1/2 In Height, Round Shape, Ul Certified Standards Met, 120 V Voltage Rating, 1 Yr Warranty, 90 W Wattage, Not Dimmable
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.95 (Each) $11.88 (Each)
Carton/Reel $14.95 (1 Each) $11.88 (1 Each)
Standard Packaging/Reel $89.70 (6 Each) $11.88 (1 Each)
amperage rating 0.75 at (120V) -
Ballast Type N/A -
Lamp Type Halogen, Incandescent, LED, CFL (Not Included) -
Material Aluminum -
Number of Lamps N/A -
Shape - Round
Voltage Rating 120 V ac 120 V
Wattage N/A 90 W
Diameter - 6-1/4 in
Height - 7-1/2 in
Additional Information - 6 in Airtight Incandescent Recessed Down Light with Socket Bracket
Description 6" IC AT NC HSNG, 120V 6" IC AT QUICK INSTL CAN
extra long description CLS E7ICAT 6" IC, AIRTITE, NEW CON -
Features The E7ICAT is a compact and efficient recessed housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. -
Long Description Recessed Housing, 120 V ac, Aluminum, 13.55 in Length, 2.5 lb Airtight Incandescent Recessed Downlight, 6 in Airtight Incandescent Recessed Down Light with Socket Bracket Additional Information, Damp Location Application, 6-1/4 in Diameter, 7-1/2 in Height, Round Shape, UL Certified Standards Met, 120 V Voltage Rating, 1 yr Warranty, 90 W Wattage, Not Dimmable
Product Type 6" Ic, Airtite, New Con HSG, TC Airtight Incandescent Recessed Downlight
Short Description 6" IC Recessed Housing, 120 VAC, Recessed, 1CT Airtight Incandescent Recessed Downlight, 90 W, 120 V, 1 CT
Special Features For use in insulated ceilings -
for use with Variety of Trims;Create Different Lighting Effects;Insulated Ceilings -
Mounting Type Recessed Mount -
package quantity 1 CT;6 Pk 1 ct
Socket Type E26 -
Standards Met cULus Listed;RoHS Complaint UL Certified
Warranty - 1 yr
Brand Halo Housings/Trims/Other ROYAL PACIFIC, LTD.
Manufacturers Part Number E7ICAT 8102HAQK
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" E7 Housing -
Weight 2.5 lb -
Application lighting Damp Location
standard Wet Locations;Damp Locations;cULus Listed;Airtite -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat