Item Comparison: E50BR1, E50BR1C0MP

Item

E50BR1 - E50 Heavy Duty Limit Switch - Eaton

E50BR1
E50 Heavy Duty Limit Switch

$422.60 Each

$422.60 (1 Each)

QTY:
Each
Add
E50BR1C0MP - E50 Heavy Duty Limit Switch - Eaton

E50BR1C0MP
E50 Heavy Duty Limit Switch

$422.60 Each

$422.60 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 8 8
Vendor Eaton Eaton
Catalog Number E50BR1 E50BR1C0MP
Manufacturer Number E50BR1 E50BR1C0MP
Category Limit Switches - Heavy Duty Limit Switches Limit Switches - Heavy Duty Limit Switches
Classification Limit Switches Limit Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00782113290553 00782113290553
Weight per package 1.25 (lbs/each) 1.25 (lbs/each)
Description E50BR1 E50 Heavy Duty Limit Switch
Eaton E50 Nema Heavy Duty Plug-In Limit Switch, Assembly, Screw Terminals, 10A At 240 Vac, 1A At 250 VDC, Side Rotary, Momentary Spring Return, 2NO-2NC, Die Cast Zinc, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 10A Continuous, 1A, 10° to 200°F, E50
E50BR1C0MP E50 Heavy Duty Limit Switch
Heavy-Duty Plug-In Switch, E50 Series, Side Rotary;Momentary Spring Return Actuator, 2NO-2NC Pole Throw Configuration, 10 A @ 12 V Ac;1 A @ 125 V DC, 12 V Ac;125 V DC, Die Cast Zinc (Enclosure) Material, Screw Terminal, +10 °F Operating Temperature, +200 °F Operating Temperature, 2.46 In Overall Width, 1.54 In Overall Depth, 2.46 In Overall Height, Chemical Resistant, 1.25 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $422.60 (Each) $422.60 (Each)
Carton/Reel $422.60 (1 Each) $422.60 (1 Each)
Standard Packaging/Reel $422.60 (1 Each) $422.60 (1 Each)
actuator Side rotary, momentary spring return Side rotary, momentary spring return
connection Screw Terminal Screw Terminal
Current Rating - 10 A @ 12 V ac;1 A @ 125 V dc
Material - Die Cast Zinc (Enclosure)
Terminal Type - Screw
Voltage Rating - 12 V ac;125 V dc
Description E50 HEAVY DUTY LIMIT SWITCH E50 HEAVY DUTY LIMIT SWITCH
extra long description ETN E50BR1 E50 HEAVY DUTY LIMIT SWI ETN E50BR1 E50 HEAVY DUTY LIMIT SWI
Features Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for E50 Modular Plug-In Limit Switch Components from Eaton’s electrical sector are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate
Long Description Eaton E50 NEMA heavy duty plug-in limit switch,Assembly,Screw Terminals,10A at 240 Vac,1A at 250 Vdc,Side rotary,momentary spring return,2NO-2NC,Die cast zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,10A continuous,1A,10° to 200°F,E50 Heavy-Duty Plug-In Switch, E50 Series, Side Rotary;Momentary Spring Return Actuator, 2NO-2NC Pole Throw Configuration, 10 A @ 12 V ac;1 A @ 125 V dc, 12 V ac;125 V dc, Die Cast Zinc (Enclosure) Material, Screw Terminal, +10 °F Operating Temperature, +200 °F Operating Temperature, 2.46 in Overall Width, 1.54 in Overall Depth, 2.46 in Overall Height, Chemical Resistant, 1.25 lb
Product Type E50 Heavy Duty Limit Switch Heavy-Duty Plug-In Switch
Short Description - Heavy-Duty Plug-In Switch, 12 VAC;125 V dc, SS Head
actuator type - Side Rotary;Momentary Spring Return
Contact Configuration 2 NO-2 NC 2 NO-2 NC
Contact Rating 10A at 240 Vac, 1A at 250 Vdc 10A at 240 Vac, 1A at 250 Vdc
dimensions 4.2200 IN X 1.5400 IN X 2.4600 IN 4.2200 IN X 1.5400 IN X 2.4600 IN
ip rating - IP67
Maximum Operating Temperature - +200 °F
Minimum Operating Temperature - +10 °F
Overall Depth - 1.54 in
Overall Height - 2.46 in
Overall Width - 2.46 in
package quantity - 1 ct
Pole Throw Configuration - 2NO-2NC
Resistance Properties - Chemical Resistant
Standards Met - UL Listed;CSA Certified
Brand Eaton Eaton Corp
Manufacturers Part Number E50BR1 E50BR1
series - E50
Category Description LIMIT SWITCHES LIMIT SWITCHES
Type Heavy duty plug-in limit switch Heavy duty plug-in limit switch
Status - Inactive
Weight - 1.25 lb
Application Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: Forming Automation and Logic Control Equipment
nema rating - NEMA 1;NEMA 3;NEMA 3S;NEMA 4;NEMA 4X;NEMA 6;NEMA 6P;NEMA 13
Operating Temperature 10 10
standard CSA Certified,UL Listed,RoHS Compliant CSA Certified,UL Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat