Item Comparison: E4TATSB, TC1

Item

E4TATSB - 4" N-Ic At NC HSNG 120V W/SCKT BRKT - Halo

E4TATSB
4" N-Ic At NC HSNG 120V W/SCKT BRKT

$16.71 Each

$16.71 (1 Each)

QTY:
Each
Add
TC1 - 4" TC Housing Universals - Juno

TC1
4" TC Housing Universals

$22.75 Each

$273.00 (12 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 2,096 147
Vendor Halo Juno
Catalog Number E4TATSB TC1
Manufacturer Number E4TATSB TC1
Category Enhanced Commodity Codes - Lighting Incandescent Architectural & S - Incandescent Recessed Architec
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083751488 00661209700193
Weight per package 1.59 (lbs/each) 2.68 (lbs/each)
Description E4TATSB 4" N-Ic At NC HSNG 120V W/SCKT BRKT
Remodel Non-Ic Housing, 120 V Ac, 500 Ma, 60 W, Recessed Mount, 13.5 In Length, 8.375 In Width, 6 In Height, 1.59 LB
TC1 4" TC Housing Universals
Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 4 In Aperture Size, 2.68 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.71 (Each) $22.75 (Each)
Carton/Reel $16.71 (1 Each) $22.75 (1 Each)
Standard Packaging/Reel $16.71 (1 Each) $273.00 (12 Each)
amperage rating 0.5 at (120V) -
Ballast Type N/A -
Current Rating 500 mA -
Lamp Type Halogen, Incandescent, LED, CFL (Not Included) Incandescent
Number of Lamps N/A 1
Shape - Round
Voltage Rating 120 V ac -
Wattage 60 W 75 W
Color - Unfinished
Finish - Galvanized
fixture material - steel
Housing Material - Aluminum
Height 6 in 5.375
Length - 12.125
Width 8.375 in 13.5
Construction - New Construction
Description 4" N-IC AT NC HSNG 120V W/SCKT BRKT 4" TC HOUSING UNIVERSALS
extra long description CLS E4TATSB 4" NON-IC,A-T 120V LN V LITH TC1 4IN Incandescent New Const
Features The E4RTATSB is a compact and efficient recessed remodel Non-IC housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in non-insulated ceilings, if ceiling insulation is present it must be kept 3" from all sides of housing. Housing features airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to The non-IC housing is designed for use in non-insulated areas or where insulation is spaced at least 3 inches from the housing.
Long Description Remodel Non-IC Housing, 120 V ac, 500 mA, 60 W, Recessed Mount, 13.5 in Length, 8.375 in Width, 6 in Height, 1.59 lb Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 4 in Aperture Size, 2.68 lb
Product Type 4" Non-Ic, A-T 120V LN VLTG, Adj SCKT BRKT Incandescent Airtight Housing
Short Description Remodel Non-IC Housing, 120 VAC, Recessed 6" Incandescent Airtight Housing, 75W, 120V, Aluminum
Special Features For use in non-insulated ceilings -
dimensions - 13.25 x 12.5 x 5.25
for use with Variety of Trims;Create Different Lighting Effects;Non-Insulated Ceilings -
Maximum Operating Temperature - 25
Mounting Type Recessed Mount -
package quantity 1 ct 1 CT;12 PK
Power Source - Hardwired
Socket Type E26 -
Standards Met cULus Listed;RoHS Complaint UL Listed;CSA Certified
Brand Halo Housings/Trims/Other JUNO
Manufacturers Part Number E4TATSB TC1
sub brand - Juno(R)
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 4" E4 Housing Housing
aperture size - 4 in
Weight 1.59 lb 2.68 lb
Application lighting Recessed Residential;Damp Location
environmental conditions - Indoor
Mounting - Recessed
standard Wet Locations;Damp Locations;cULus Listed;Airtite CSA,UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat