Item Comparison: E4TATSB, L3R6

Item

E4TATSB - 4" N-Ic At NC HSNG 120V W/SCKT BRKT - Halo

E4TATSB
4" N-Ic At NC HSNG 120V W/SCKT BRKT

$16.71 Each

$16.71 (1 Each)

QTY:
Each
Add
L3R6 - 3" New Constr Ic/Non Ic Housing - Lithonia Lighting

L3R6
3" New Constr Ic/Non Ic Housing

$20.40 Each

$122.40 (6 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 1,960 14
Vendor Halo Lithonia Lighting
Catalog Number E4TATSB L3R6
Manufacturer Number E4TATSB L3R6
Category Enhanced Commodity Codes - Lighting Incandescent Architectural & S - Incandescent Recessed Architec
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083751488 00745973345313
Weight per package 1.59 (lbs/each) 0.5 (lbs/each)
Description E4TATSB 4" N-Ic At NC HSNG 120V W/SCKT BRKT
Remodel Non-Ic Housing, 120 V Ac, 500 Ma, 60 W, Recessed Mount, 13.5 In Length, 8.375 In Width, 6 In Height, 1.59 LB
L3R6 3" New Constr Ic/Non Ic Housing
Incandescent Airtight Housing, Silver, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 3 In Aperture Size, 16.125 In Height, 0.5 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.71 (Each) $20.40 (Each)
Carton/Reel $16.71 (1 Each) $20.40 (1 Each)
Standard Packaging/Reel $16.71 (1 Each) $122.40 (6 Each)
amperage rating 0.5 at (120V) -
Ballast Type N/A -
Current Rating 500 mA -
Lamp Included - NO
Lamp Type Halogen, Incandescent, LED, CFL (Not Included) Incandescent
Material - Steel
Number of Lamps N/A 1
Shape - Round
Voltage Rating 120 V ac 120
Wattage 60 W -
Color - Silver
Finish - Silver
fixture material - steel
Housing Material - Aluminum
Height 6 in 5.25
Length - 13.25
Width 8.375 in 12.19
Construction - New Construction
Description 4" N-IC AT NC HSNG 120V W/SCKT BRKT 3" NEW CONSTR IC/NON IC HOUSING
extra long description CLS E4TATSB 4" NON-IC,A-T 120V LN V LITH L3 R6 4 IN air-tight, IC/Non-I
Features The E4RTATSB is a compact and efficient recessed remodel Non-IC housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in non-insulated ceilings, if ceiling insulation is present it must be kept 3" from all sides of housing. Housing features airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to Contractor Select
Long Description Remodel Non-IC Housing, 120 V ac, 500 mA, 60 W, Recessed Mount, 13.5 in Length, 8.375 in Width, 6 in Height, 1.59 lb Incandescent Airtight Housing, Silver, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 3 in Aperture Size, 16.125 in Height, 0.5 lb
Product Type 4" Non-Ic, A-T 120V LN VLTG, Adj SCKT BRKT Incandescent Airtight Housing
Short Description Remodel Non-IC Housing, 120 VAC, Recessed Incandescent Airtight Housing, Aluminum
Special Features For use in non-insulated ceilings -
for use with Variety of Trims;Create Different Lighting Effects;Non-Insulated Ceilings -
Hardware - Yes
Maximum Operating Temperature - 25
Mounting Type Recessed Mount -
package quantity 1 ct 1 CT;6 Pk
pallet quantity - 144
Power Source - Hardwired
Socket Type E26 Medium: E26
Standards Met cULus Listed;RoHS Complaint -
Warranty - 1
Brand Halo Housings/Trims/Other Lithonia Lighting
Manufacturers Part Number E4TATSB L3 R6
sub brand - Juno(R)
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 4" E4 Housing Downlight
aperture size - 3 in
Weight 1.59 lb 0.5 lb
Application lighting Light Commercial;Residential
environmental conditions - Indoor
Mounting - Recessed
standard Wet Locations;Damp Locations;cULus Listed;Airtite cUL,UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat