Item Comparison: E4TATSB, ET400ATSB

Item

E4TATSB - 4" N-Ic At NC HSNG 120V W/SCKT BRKT - Halo

E4TATSB
4" N-Ic At NC HSNG 120V W/SCKT BRKT

$16.71 Each

$16.71 (1 Each)

QTY:
Each
Add
ET400ATSB - 4" Can Adj Socket 120V Line Voltage - Cooper Lighting

ET400ATSB
4" Can Adj Socket 120V Line Voltage

$14.85 Each

$14.85 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 2,610 6
Vendor Halo Cooper Lighting
Catalog Number E4TATSB ET400ATSB
Manufacturer Number E4TATSB ET400ATSB
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083751488 00080083584093
Weight per package 1.59 (lbs/each) 2.59 (lbs/each)
Description E4TATSB 4" N-Ic At NC HSNG 120V W/SCKT BRKT
Remodel Non-Ic Housing, 120 V Ac, 500 Ma, 60 W, Recessed Mount, 13.5 In Length, 8.375 In Width, 6 In Height, 1.59 LB
ET400ATSB 4" Can Adj Socket 120V Line Voltage
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.71 (Each) $14.85 (Each)
Carton/Reel $16.71 (1 Each) $14.85 (1 Each)
Standard Packaging/Reel $16.71 (1 Each) $14.85 (1 Each)
amperage rating 0.5 at (120V) -
Ballast Type N/A -
Current Rating 500 mA -
Lamp Type Halogen, Incandescent, LED, CFL (Not Included) -
Number of Lamps N/A -
Voltage Rating 120 V ac -
Wattage 60 W -
Height 6 in -
Width 8.375 in -
Description 4" N-IC AT NC HSNG 120V W/SCKT BRKT 4" CAN ADJ SOCKET 120V LINE VOLTAGE
extra long description CLS E4TATSB 4" NON-IC,A-T 120V LN V -
Features The E4RTATSB is a compact and efficient recessed remodel Non-IC housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in non-insulated ceilings, if ceiling insulation is present it must be kept 3" from all sides of housing. Housing features airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to -
Long Description Remodel Non-IC Housing, 120 V ac, 500 mA, 60 W, Recessed Mount, 13.5 in Length, 8.375 in Width, 6 in Height, 1.59 lb -
Product Type 4" Non-Ic, A-T 120V LN VLTG, Adj SCKT BRKT 4" Non-Ic, A-T 120V LN VLTG, Adj SCKT BRKT
Short Description Remodel Non-IC Housing, 120 VAC, Recessed -
Special Features For use in non-insulated ceilings -
for use with Variety of Trims;Create Different Lighting Effects;Non-Insulated Ceilings -
Mounting Type Recessed Mount -
package quantity 1 ct -
Socket Type E26 -
Standards Met cULus Listed;RoHS Complaint -
Brand Halo Housings/Trims/Other COOPER LIGHTING
Manufacturers Part Number E4TATSB ET400ATSB
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 4" E4 Housing -
Weight 1.59 lb -
Application lighting -
standard Wet Locations;Damp Locations;cULus Listed;Airtite -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat