Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
E4ICATSBELL |
E4ICATSB |
Manufacturer Number |
E4ICATSB-ELL |
E4ICATSB |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111802 - Lamp housings
|
UPC/EAN/GTIN |
00080083751525 |
00080083751525 |
Weight per package |
2.63 (lbs/each) |
2.63 (lbs/each) |
Description |
E4ICATSBELL 4" Ic A-T NC HSNG 120V W/SCKT BRKT
New Construction Housing, 120 V Ac, 420 Ma, 50 W, Aluminum, 13.75 In Width
|
E4ICATSB 4" Ic Rated New Construction Housing Alu
New Construction Housing, 120 V Ac, 420 Ma, 50 W, Aluminum, 13.75 In Width, 2.63 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.73 (Each) |
$25.86 (Each) |
Carton/Reel |
$25.73 (1 Each) |
$25.86 (1 Each) |
Standard Packaging/Reel |
$25.73 (1 Each) |
$25.86 (1 Each) |
|
amperage rating |
0.417 at (120V) |
0.417 at (120V) |
Ballast Type |
N/A |
N/A |
Current Rating |
420 mA |
420 mA |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
Halogen, Incandescent, LED, CFL (Not Included) |
Material |
Aluminum |
Aluminum |
Number of Lamps |
N/A |
N/A |
Voltage Rating |
120 V ac |
120 V ac |
Wattage |
50 W |
50 W |
|
|
Description |
4" IC A-T NC HSNG 120V W/SCKT BRKT |
4" IC RATED NEW CONSTRUCTION HOUSING ALU |
extra long description |
CLS E4ICATSB 4INAPERTURE ADJUSTABLE |
CLS E4ICATSB 4INAPERTURE ADJUSTABLE |
Features |
The E4RTATSB is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. |
The E4RTATSB is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. |
Long Description |
New Construction Housing, 120 V ac, 420 mA, 50 W, Aluminum, 13.75 in Width |
New Construction Housing, 120 V ac, 420 mA, 50 W, Aluminum, 13.75 in Width, 2.63 lb |
Product Type |
4INAPERTURE Adjustable Socket New Constr |
4INAPERTURE Adjustable Socket New Constr |
Short Description |
6" IC Air-Tite Housing, 120 VAC, Recessed |
6" IC Air-Tite Housing, 120 VAC, Recessed |
Special Features |
For use in insulated ceilings |
For use in insulated ceilings |
|
for use with |
Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings |
Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings |
Mounting Type |
Recessed Mount |
Recessed Mount |
package quantity |
1 CT;144 PK |
1 ct |
Socket Type |
E26 |
E26 |
Standards Met |
cULus Listed;RoHS Complaint |
cULus Listed;RoHS Complaint |
|
Brand |
Eaton Lighting |
Halo Housings/Trims/Other |
Manufacturers Part Number |
E4ICATSB |
E4ICATSB |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
4" E4 Housing |
4" E4 Housing |
|
|
Application |
lighting |
lighting |
standard |
Wet Locations;Damp Locations;cULus Listed;Airtite |
Wet Locations;Damp Locations;cULus Listed;Airtite |