Item Comparison: E27ICAT, IC21

Item

E27ICAT - 6" Ic At SHLW NC HSNG 120V - Halo

E27ICAT
6" Ic At SHLW NC HSNG 120V

$25.81 Each

$25.81 (1 Each)

QTY:
Each
Add
IC21 - 6" Shallow Ic Rated Reces - Juno

IC21
6" Shallow Ic Rated Reces

$25.10 Each

$301.20 (12 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 7,111 100
Vendor Halo Juno
Catalog Number E27ICAT IC21
Manufacturer Number E27ICAT T37D
Category Enhanced Commodity Codes - Lighting Incandescent Architectural & S - Incandescent Recessed Architec
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083737604 00661209700230
Weight per package 0.98 (lbs/each) 16.67 (lbs/each)
Description E27ICAT 6" Ic At SHLW NC HSNG 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 22.375 In Length, 9.5 In Width, 0.98 LB
IC21 6" Shallow Ic Rated Reces
Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 In Aperture Size, 16.67 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.81 (Each) $25.10 (Each)
Carton/Reel $25.81 (1 Each) $25.10 (1 Each)
Standard Packaging/Reel $25.81 (1 Each) $301.20 (12 Each)
amperage rating 0.75 at (120V) -
Ballast Type N/A -
Lamp Type Halogen, Incandescent, LED, CFL (Not Included) Incandescent
Material Aluminum -
Number of Lamps 1 1
Shape - Round
Voltage Rating 120 V ac -
Wattage N/A 75 W
Finish - Galvanized
fixture material - steel
Housing Material - Aluminum
Height - 5.75
Length 22.375 in 13.125
Width - 13.5
Construction - New Construction
Description 6" IC AT SHLW NC HSNG 120V 6" SHALLOW IC RATED RECES
extra long description CLS E27ICAT 6" IC, AIRTITE,SHALLOW LITH IC21 6IN Incandescent Shallow
Features The E27ICAT is a compact and efficient shallow recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial shallow ceiling applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HAL The shallow housing is ideal for applications where vertical installation space is limited. Its IC rating allows it to be completely covered with insulation, and its energy-efficient Air-Loc(R) installation stops infiltration and exfiltration of air, reducing heating and cooling costs.
Long Description Remodel Housing, 120 V ac, 90 W, Aluminum, 22.375 in Length, 9.5 in Width, 0.98 lb Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 in Aperture Size, 16.67 lb
Product Type 6" Ic, Airtite, Shallow New Const HSG NJB Incandescent Airtight Housing
Short Description 6" IC Air-Tite Remodel Housing, 120 VAC, Recessed 6" Incandescent Airtight Housing, 75W, 120V, Aluminum
Special Features For use in shallow insulated ceilings -
for use with Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings -
Maximum Operating Temperature - 25
Mounting Type Recessed Mount -
package quantity 1 ct 1 CT;12 PK
Power Source - Hardwired
Socket Type E26 -
Standards Met cULus Listed;RoHS Complaint UL Listed;CSA Certified
Brand Halo Housings/Trims/Other JUNO
Manufacturers Part Number E27ICAT IC21
sub brand - Juno(R)
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" E7 Housing -
aperture size - 6 in
Weight 0.98 lb 16.67 lb
Application lighting Recessed Residential;Damp Location;Wet Location W/Appr Trims
environmental conditions - Indoor
Mounting - Recessed
standard Wet Locations;Damp Locations;cULus Listed;Airtite CSA,UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat