Item Comparison: E103B, T103PCD82

Item

E103B - Multivolt 24HR Supercap Indoor/Outdoor 1CH. 40A DP - Nsi

E103B
Multivolt 24HR Supercap Indoor/Outdoor 1CH. 40A DP

$205.61 Each

$205.61 (1 Each)

QTY:
Each
Add
T103PCD82 - 40A 120V DPST Plastic Clear Cover Time Clock - Intermatic

T103PCD82
40A 120V DPST Plastic Clear Cover Time Clock

$177.18 Each

$1,063.08 (6 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 85 45
Vendor Nsi Intermatic
Catalog Number E103B T103PCD82
Manufacturer Number E103B T103PCD82
Category Timer Controls - Electronic Time Switches Timer Controls - Electromechanical Time Switche
Classification Time Clocks Time Clocks
UNSPSC 39121523 - Timer controls N/A
UPC/EAN/GTIN 00786261824110 00078275047853
Weight per package 2 (lbs/each) 2.508 (lbs/each)
Description E103B Multivolt 24HR Supercap Indoor/Outdoor 1CH. 40A DP
Supercap, 24 H Time Setting Mode, DPST Contact Form, 24 H Time Setting, 120 to 277 V Ac, 40 A (No) @ 120 to 277 V Ac (General Purpose);30 A (No) @ 120 V Ac;20 A (No) @ 208 to 277 V Ac (Ballast);15 A (No) @ 120 V Ac (Tungsten);30 A @ 28 V DC (Resistive);40 A (No) @ 120 to 277 V Ac (Inductive), 20 On/Off Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 2 LB
T103PCD82 40A 120V DPST Plastic Clear Cover Time Clock
24-Hour Mechanical Time Switch, 120 Vac, 60HZ, DPST, Indoor/Outdoor Plastic With See-Through Door Enclosure, 1 Hour Interval
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $205.61 (Each) $177.18 (Each)
Carton/Reel $205.61 (1 Each) $177.18 (1 Each)
Standard Packaging/Reel $205.61 (1 Each) $1,063.08 (6 Each)
amperage rating - 40
connection - Teeter Type
Current Rating 40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive) -
Phase Single Phase -
Poles 2 2
Voltage Rating 120 to 277 V ac 125
Wattage - 3
Enclosure Material Plastic -
Size 5.062 x 3.062 x 8.312 in 5-1/2 LENGTH X 3-3/8 WIDTH X 9-3/8 IN, 13.97 LENGTH X 9.21 WIDTH X 23.81 HEIGHT CM
Description MULTIVOLT 24HR SUPERCAP INDOOR/OUTDOOR 1CH. 40A DP 40A 120V DPST PLASTIC CLEAR COVER TIME CLOCK
extra long description TORK E103B 24 Hr Digital Timer DPST INT-MAT T103PCD82 24-Hour Mechanica
Features 24 Hour Digital 1 Channel 40A 120-277V DPST Indoor/Outdoor Plastic Enclosure. The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.
Long Description Supercap, 24 h Time Setting Mode, DPST Contact Form, 24 h Time Setting, 120 to 277 V ac, 40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive), 20 ON/OFF Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 x 3.062 x 8.312 in Size, 2 lb 24-Hour Mechanical Time Switch, 120 VAC, 60Hz, DPST, Indoor/Outdoor Plastic with See-Through Door Enclosure, 1 Hour Interval
Product Type 24 HR Digital Timer DPST 24-Hour Mechanical Time Switch, 120 Vac, 60HZ, DPST, Indoor/
Short Description 24 Hour Digital 1CH 40A 120-277V DPST -
Special Features 20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation Features: Provides direct 24-Hour control of most loads, 1 to 12 ON/OFF operations each day, Minimum ON/OFF times of 1 hour, Manual override, 1 Year Warranty
action DPST DPST
Base Screw -
Connection Type Screw -
Contact Configuration - 2 NO
Contact Form DPST -
Contact Rating 120-277 VAC 40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten)
Maximum ON/OFF Cycles 20 -
Maximum Operating Temperature +149 °F -
Maximum Time Setting 24 h -
Minimum Operating Temperature -40 °F -
motor power - 2 HP @ 120 VAC, 5 HP @ 240 VAC
Standards Met UL (Canada and US) -
Time Setting Mode 24 h -
Timing Range 24 Hour 24
Made in USA yes -
Brand Nsi Industries Intermatic Inc.
Manufacturers Part Number E103B T103PCD82
Category Description TIME CLOCKS TIME CLOCKS
Type 24 Hour Time Switch - 1 Or 2 Channel Electromechanical
Weight 2 lb -
Application Sign;Air Conditioning;Lighting;Sump Pump;Ventilating Fan Commercial, Industrial, Residential, Outdoor, HVACR
Enclosure NEMA 3R Plastic Indoor-Outdoor NEMA 3R Plastic
environmental conditions -40 to + 149 F -
Frequency Rating 50-60 Hz 60
Mounting Screw Mount WALL MOUNT
Operating Temperature -40 to + 149 F -40 to +130 DEG F, -40 to +54 DEG C
standard UL917 cCSAus Certified, HVACR
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat