Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Tork |
Catalog Number |
E103B |
1103NC |
Manufacturer Number |
E103B |
1103NC |
Category |
Timer Controls -
Electronic Time Switches
|
Timer Controls -
Electromechanical Time Switche
|
Classification |
Time Clocks
|
Time Clocks
|
UNSPSC |
39121523 - Timer controls
|
-
|
UPC/EAN/GTIN |
00786261824110 |
78626110054 |
Weight per package |
2 (lbs/each) |
2.04 (lbs/each) |
Description |
E103B Multivolt 24HR Supercap Indoor/Outdoor 1CH. 40A DP
Supercap, 24 H Time Setting Mode, DPST Contact Form, 24 H Time Setting, 120 to 277 V Ac, 40 A (No) @ 120 to 277 V Ac (General Purpose);30 A (No) @ 120 V Ac;20 A (No) @ 208 to 277 V Ac (Ballast);15 A (No) @ 120 V Ac (Tungsten);30 A @ 28 V DC (Resistive);40 A (No) @ 120 to 277 V Ac (Inductive), 20 On/Off Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 2 LB
|
1103NC 40A 120V DPST Plastic Clear Cover Time Clock
Electromechanical Timer Switch, 24 HR; Maximum Number Of Operations 2; Minimum On Time 20 Min; Minimum Off Time 75 Min; DPST Switch; 40 Ampere (General Purpose/Resistive), 20 Ampere (Inductive); 208 to 277 Vac At 50/60 HZ
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$205.61 (Each) |
$0.00 (Each) |
Carton/Reel |
$205.61 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$205.61 (1 Each) |
$0.00 (6 Each) |
|
Current Rating |
40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive) |
40 AMPERE (GENERAL PURPOSE/RESISTIVE/TUNGSTEN), 20 AMPERE (INDUCTIVE) |
Material |
- |
NORYL[R] ENCLOSURE, LEXAN[R] COVER |
Phase |
Single Phase |
- |
Poles |
2 |
- |
Voltage Rating |
120 to 277 V ac |
120 VAC AT 50/60 HZ |
|
Enclosure Material |
Plastic |
- |
Finish |
- |
Clear |
|
Size |
5.062 x 3.062 x 8.312 in |
5 INCH W X 4-1/2 INCH D X 9-1/8 INCH H |
|
Additional Information |
- |
TIMING MOTOR POWER 3 W |
Commodity Description |
- |
Controls - Time Controls |
Description |
MULTIVOLT 24HR SUPERCAP INDOOR/OUTDOOR 1CH. 40A DP |
40A 120V DPST PLASTIC CLEAR COVER TIME CLOCK |
extra long description |
TORK E103B 24 Hr Digital Timer DPST |
- |
Features |
24 Hour Digital 1 Channel 40A 120-277V DPST Indoor/Outdoor Plastic Enclosure. |
- |
Long Description |
Supercap, 24 h Time Setting Mode, DPST Contact Form, 24 h Time Setting, 120 to 277 V ac, 40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive), 20 ON/OFF Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 x 3.062 x 8.312 in Size, 2 lb |
ELECTROMECHANICAL TIMER SWITCH, 24 HR; MAXIMUM NUMBER OF OPERATIONS 2; MINIMUM ON TIME 20 MIN; MINIMUM OFF TIME 75 MIN; DPST SWITCH; 40 AMPERE (GENERAL PURPOSE/RESISTIVE), 20 AMPERE (INDUCTIVE); 208 TO 277 VAC AT 50/60 HZ |
Product Type |
24 HR Digital Timer DPST |
Electromechanical Time Switch |
Short Description |
24 Hour Digital 1CH 40A 120-277V DPST |
- |
Special Features |
20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation |
- |
|
action |
DPST |
- |
Base |
Screw |
- |
Connection Type |
Screw |
- |
Contact Form |
DPST |
- |
Contact Rating |
120-277 VAC |
- |
Maximum Number of Operations |
- |
2 A |
Maximum ON/OFF Cycles |
20 |
- |
Maximum Operating Temperature |
+149 °F |
- |
Maximum Time Setting |
24 h |
- |
Minimum OFF Time |
- |
75 MIN |
Minimum ON Time |
- |
20 MIN |
Minimum Operating Temperature |
-40 °F |
- |
Power Rating |
- |
1000 VA (PILOT DUTY) AT 120 TO 277 VAC, 2 HP AT 120 VAC HP |
Reserve Power |
- |
NO |
Standards Met |
UL (Canada and US) |
- |
Switch Type |
- |
78211680356 |
Time Setting Mode |
24 h |
- |
Timing Range |
24 Hour |
- |
|
|
Brand |
Nsi Industries |
TORK |
Manufacturers Part Number |
E103B |
1103NC |
Model |
- |
90698 |
|
Category Description |
TIME CLOCKS |
TIME CLOCKS |
Type |
24 Hour Time Switch - 1 Or 2 Channel |
24 HR |
|
|
Application |
Sign;Air Conditioning;Lighting;Sump Pump;Ventilating Fan |
AIR CONDITIONING, FAN, LIGHTING, PUMP, SIGN, WATER HEATING |
Approval |
- |
UL, CSA |
Enclosure |
NEMA 3R Plastic Indoor-Outdoor |
NEMA 3R |
environmental conditions |
-40 to + 149 F |
- |
Frequency Rating |
50-60 Hz |
- |
Mounting |
Screw Mount |
WALL |
Operating Temperature |
-40 to + 149 F |
-40 TO 165 DEG F |
standard |
UL917 |
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
Call nearest store for Item Price
|