Item Comparison: DVELV300PLA, DVLV603PLA

Item

DVELV300PLA - Diva 300W Electronic Low Voltage SP Light Almond - Lutron

DVELV300PLA
Diva 300W Electronic Low Voltage SP Light Almond

$114.55 Each

$5,498.40 (48 Each)

QTY:
Each
Add
DVLV603PLA - Diva 450W Magnetic Low Voltage 3WAY Light Almond - Lutron

DVLV603PLA
Diva 450W Magnetic Low Voltage 3WAY Light Almond

$67.62 Each

$135.24 (2 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 1 2
Vendor Lutron Lutron
Catalog Number DVELV300PLA DVLV603PLA
Manufacturer Number DVELV-300P-LA DVLV-603P-LA
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00027557366502 00027557366342
Weight per package 0.3 (lbs/each) 0.08 (lbs/each)
Description DVELV300PLA Diva 300W Electronic Low Voltage SP Light Almond
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, Single-Pole, 120V/300W In Light Almond
DVLV603PLA Diva 450W Magnetic Low Voltage 3WAY Light Almond
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, 3-Way, 120V/600VA (450W) In Light Almond
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $114.55 (Each) $67.62 (Each)
Carton/Reel $2,749.20 (24 Each) $1,622.88 (24 Each)
Standard Packaging/Reel $5,498.40 (48 Each) $135.24 (2 Each)
actuator Paddle Switch Paddle Switch
connection Wire Leads Wire Leads
insulation Plastic Plastic
Material Plastic/Metal Plastic/Metal
Poles 1 1
Voltage Rating 120 120
Wattage 300 450
Color Light Almond Light Almond
Size 4.69 x 2.94;119 x 75 4.69 x 2.94;119 x 75
Description DIVA 300W ELECTRONIC LOW VOLTAGE SP LIGHT ALMOND DIVA 450W MAGNETIC LOW VOLTAGE 3WAY LIGHT ALMOND
extra long description LUT DVELV-300P-LA ELV 300 W SINGLE LUT DVLV-603P-LA DIVA MAGNETICC LOW
Long Description Diva Dimmer - Gloss Finish, Electronic Low-Voltage, Single-pole, 120V/300W in light almond Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, 3-way, 120V/600VA (450W) in light almond
Product Type Elv 300 W Single PL Preset La Diva Magneticc Low Voltage 600
Special Features Controls 300 W electronic low-voltage loads. Paddle turns on/off. Slide up to brighten, down to dim. Controls 600 VA (450 W) magnetic low-voltage loads. Paddle turns on/off. Slide up to brighten, down to dim.
Connection Type Wire Leads Wire Leads
media Yes Yes
Switch Type Paddle Switch Paddle Switch
Brand Lutron Lutron
Manufacturers Part Number DVELV-300P-LA DVLV-603P-LA
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Dimmer, single-pole Dimmer, 3-way
Application Lighting Control Lighting Control
Enclosure Plastic Plastic
Mounting WALLBOX WALLBOX
Operating Temperature 32 to 104 32 to 104
standard UL, CSA, NOM UL, CSA, NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat