Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Eaton |
Lutron |
Catalog Number |
DUL06PC2 |
DVELV300PLA |
Manufacturer Number |
DUL06P-C2 |
DVELV-300P-LA |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
39121704 - Wallplates
|
N/A
|
UPC/EAN/GTIN |
00032664760723 |
00027557366502 |
Weight per package |
0.175 (lbs/each) |
0.3 (lbs/each) |
Description |
DUL06PC2 Univ. Decorator Dimmer W/ Preset W/V/La,
Eaton Decorator Dimmer, 120V, Universal Decorator Dimmer W/ Preset White/Ivory/Light Almond
|
DVELV300PLA Diva 300W Electronic Low Voltage SP Light Almond
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, Single-Pole, 120V/300W In Light Almond
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.09 (Each) |
$114.55 (Each) |
Carton/Reel |
$180.54 (6 Each) |
$2,749.20 (24 Each) |
Standard Packaging/Reel |
$1,083.24 (36 Each) |
$5,498.40 (48 Each) |
|
actuator |
- |
Paddle Switch |
connection |
- |
Wire Leads |
insulation |
- |
Plastic |
Material |
- |
Plastic/Metal |
Poles |
- |
1 |
Voltage Rating |
- |
120 |
Wattage |
- |
300 |
|
|
Size |
- |
4.69 x 2.94;119 x 75 |
|
Description |
UNIV. DECORATOR DIMMER W/ PRESET W/V/LA, |
DIVA 300W ELECTRONIC LOW VOLTAGE SP LIGHT ALMOND |
extra long description |
EWD DUL06P-C2 Univ. decorator dimme |
LUT DVELV-300P-LA ELV 300 W SINGLE |
Features |
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu |
- |
Long Description |
Eaton decorator dimmer, 120V, Universal decorator dimmer w/ preset White/Ivory/Light Almond |
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, Single-pole, 120V/300W in light almond |
Product Type |
Univ. Decorator Dimmer W/ Preset W/V/La, |
Elv 300 W Single PL Preset La |
Special Features |
Slide dimmers |
Controls 300 W electronic low-voltage loads. Paddle turns on/off. Slide up to brighten, down to dim. |
|
Connection Type |
- |
Wire Leads |
dimensions |
2.7830 IN X 2.1000 IN X 4.3600 IN |
- |
media |
- |
Yes |
Switch Type |
- |
Paddle Switch |
|
Brand |
Eaton |
Lutron |
Manufacturers Part Number |
DUL06P-C2 |
DVELV-300P-LA |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Decorator dimmer |
Dimmer, single-pole |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Lighting Control |
Enclosure |
- |
Plastic |
Mounting |
- |
WALLBOX |
Operating Temperature |
- |
32 to 104 |
standard |
Contact Manufacturer |
UL, CSA, NOM |