Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Eaton |
Catalog Number |
DVCL153PWH |
DAL06PC2K |
Manufacturer Number |
DVCL153PWH |
DAL06P-C2-K |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557003056 |
00032664731105 |
Weight per package |
0.25 (lbs/each) |
0.33 (lbs/each) |
Description |
DVCL153PWH Diva 150W Led 3WAY White
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea
|
DAL06PC2K Dimmer, All-Load Devine Decorator-W/V/La
Dimmer, Incandescent;Fluorescent Lamp, Wall Mount, 1.80 In Length, 1.38 In Width, 3.81 In Height, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.33 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.03 (Each) |
$35.50 (Each) |
Carton/Reel |
$32.03 (1 Each) |
$35.50 (1 Each) |
Standard Packaging/Reel |
$32.03 (1 Each) |
$142.00 (4 Each) |
|
amperage rating |
- |
STRGHT BLADE PLG&CONNEC |
insulation |
Plastic |
- |
Lamp Type |
Dimmable Cfl/Led;Incandescent/Halogen |
Incandescent;Fluorescent |
Poles |
1 |
- |
Voltage Rating |
120 |
- |
Wattage |
600 |
- |
|
Color |
White |
STRGHT BLADE PLG&CONNEC |
|
Height |
4.69 in;119 mm |
3.81 in |
Length |
2.94 in;75 mm |
1.80 in |
Size |
4.69 x 2.94;119 x 75 |
- |
Width |
2.75 in;70 mm |
1.38 in |
|
Description |
DIVA 150W LED 3WAY WHITE |
DIMMER, ALL-LOAD DEVINE DECORATOR-W/V/LA |
extra long description |
LUT DVCL-153P-WH DIVA CFL/LED BOXED |
EWD DAL06P-C2-K Dimmer, All-Load DE |
Features |
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs. |
- |
Long Description |
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 Hz, Dimmable CFL/LED;Incandescent/Halogen Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.25 lb/EA |
Dimmer, Incandescent;Fluorescent Lamp, Wall Mount, 1.80 in Length, 1.38 in Width, 3.81 in Height, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.33 lb/EA |
Product Type |
Diva CFL/Led Boxed White |
Dimmer |
Short Description |
Dimmable Bulb Wallbox Switch, 1P, 3W, CFL/LED, White |
Dimmer, Incandescent, Fluorescent |
Special Features |
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
Slide dimmers |
|
Connection Type |
Wire Leads |
- |
Maximum Operating Temperature |
+40 °C;+104 °F |
+40 °C |
media |
Yes |
- |
Minimum Operating Temperature |
+0 °C;+32 °F |
+0 °C |
Mounting Type |
Wall Mount |
Wall Mount |
package quantity |
1 CA |
1 CA;4 PK |
Power Rating |
150 W;6000 W |
- |
Switch Type |
Wallbox Switch |
- |
Warranty |
1 yr |
- |
|
|
Brand |
Lutron |
Eaton |
Manufacturers Part Number |
DVCL-153P-WH |
DAL06PC2K |
sub brand |
Diva(R) |
COOPER WIRING DEVICES |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Dimmer, 3-way/single-pole |
Residential |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
0.25 lb/EA |
0.33 lb/EA |
|
Application |
Lighting Control |
STRGHT BLADE PLG&CONNEC |
Enclosure |
Plastic |
- |
environmental conditions |
Indoor use only |
- |
Frequency Rating |
60 Hz |
- |
Mounting |
WALLBOX |
- |
standard |
UL, CSA, NOM |